LEESON 132197.00 C184T17WB8A Washdown Motor | AJ2RVP 48ZF87 / C184T17WB8A

LEESON 132197.00 C184T17WB8A General Purpose Motor, 5 HP, 3 Phase, 60 Hz, 230/460V, 1800 RPM

Item: AJ2RVP Model: 132197.00Cross Ref: 48ZF87 / C184T17WB8A
In Stock

Get it by Tuesday, Jun 10

€1,459.34 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemWashdown Motor
Ambient Temp.104°F
ApplicationWashdown
Assembly180-001
Bearing TypeBall
Body Dia.8.38"
Cc NumberCC005A
CodeJ
ColorWhite
Conduit Box LocationExterior
DesignB
Duty CycleContinuous
FinishEpoxy Coated
Frame184T
Frame MaterialStainless Steel
Frequency60 Hz
Full Load Amps12.6/6.3A
Grease TypePolyrex EM
Hp5 hp
Insulation ClassClass F
Motor Enclosure DesignTotally Enclosed Fan Cooled
Motor Mounting PositionHorizontal
Motor Shaft DesignKeyed
Motor Shaft RotationCounter Clockwise Shaft End
Motor TypeThree Phase
Mounting TypeRigid Base
Nema DesignB
No. Of Speeds1
Nominal Efficiency89.5%
Overall Length13 15/16"
PackagingB
Phase3
Power3.7 kW
Power Factor83
RotationReversible
Service Factor1.15
Shaft Dia.1 1/8"
Shaft Length2 3/4"
Thermal ProtectionNone
TypeTF
Usable @ 200vNo
Usable @ 208vNo
Voltage230/460V AC
Ins. ClassClass F
Length Less Shaft11 1/8"
Motor ApplicationWashdown
Motor BearingsBall
Motor Frame MaterialSteel
Motor Mounting TypeRigid Base
Product TypeWashdown Brake Motor
StandardsBISSC APPROVED, CE, CSA CERTIFIED, UL RECOGNIZED, USDA APPROVED
Weight90 lbs.

Shipping Info:

Ship weight (kg) 40.5
Ship height (cm)31.45
Ship length (cm)51.13
Ship width (cm)37.16
Country of OriginMX

Product Details:

    • Eff 100%: 89.5
    • Bearing OPE: 6205
    • CC Number: CC005A
    • Bearing PE: 6207
    • Nameplate: 081341
    • Winding: T84170
    • GROUP: 3
    • Paint: WHITE - LEESON (EPOXY)
    • S. F Amps: 14.4 / 7.2

Product Variants

ProductModelVoltageHpFinishFrameFull Load AmpsNameplate RpmService FactorShaft Dia.Price
LEESON 112427.00 C6T17WB6G Washdown Motor | AJ2QHE 48ZF80 / C6T17WB6G 112427.00208-230/460V AC1/2 hpEpoxy Coated562A-1.155/8"€604.24
LEESON 112428.00 C6T17WB7G Washdown Motor | AJ2QHF 48ZF81 / C6T17WB7G 112428.00208-230/460V AC3/4 hpEpoxy Coated561.4A-1.155/8"€633.88
LEESON 119475.00 C6T17WB18A Washdown Motor | AJ2RCQ 52ZW10 / C6T17WB18A 119475.00208-230/460V AC1 hpEpoxy Coated143JM3.2/1.6A-1.155/8"€875.78
LEESON 121865.00 C143T17WB4A Washdown Motor 50-60 Hertz | AJ2RJW C143T17WB4A 121865.00230/460V AC1 hpUnfinished143T3.2/1.6A-1.27/8"€832.90
LEESON 121866.00 C145T17WB22A Washdown Motor 50-60 Hertz | AJ2RJX 48ZF84 / C145T17WB22A 121866.00230/460V AC2 hpEpoxy Coated145T-1745 RPM1.157/8"€1,039.16
LEESON 121869.00 C145T17WB23A Washdown Motor 50-60 Hertz | AJ2RKA 48ZF83 / C145T17WB23A 121869.00230/460V AC1 1/2 hpEpoxy Coated145T2.4A1750 RPM1.157/8"€844.00
LEESON 132196.00 C182T17WB10A Washdown Motor | AJ2RVN C182T17WB10A 132196.00230/460V AC3 hpEpoxy Coated182T7.8/3.9A-1.151 1/8"€1,315.95

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LEESON 132197.00 C184T17WB8A General Purpose Motor, 5 HP, 3 Phase, 60 Hz, 230/460V, 1800 RPM
€1,459.34 /unit