LEESON 119564.00 C6T17FC249A Brake Motor | AJ2RED C6T17FC249A

LEESON 119564.00 C6T17FC249A Brake Motor, 1 HP, 3 Phase, 60 Hz, 230/460V, 1800 RPM

Item: AJ2RED Model: 119564.00Cross Ref: 798KM5 / C6T17FC249A
In Stock

Get it by Tuesday, Jun 17

€1,582.22 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBrake Motor
ApplicationBrake Motor
Bearing TypeBall
Break-down Torque15.8 lbs.-ft.
CodeN
Conduit Box PositionF1
DesignB, N
Duty CycleContinuous
Frame56C
Frame MaterialSteel
Frequency60 Hz
Full Load Amps3.2/1.6A
Grease TypePolyrex EM
Hp1 hp
Insulation ClassClass F
Max. Ambient Temp.40°C
Motor Enclosure DesignTotally Enclosed Fan Cooled
Motor Mounting PositionHorizontal
Motor Shaft RotationReversible
Motor TypeSquirrel Cage Induction Run
Mounting TypeRound
Nema Design56
No. Of Speeds1
Nominal Efficiency85.5%
Output Kw0.75 kW
Overall Length17 1/4"
PackagingB
Phase3
Power0.75 kW
Power Factor68.5
Rpm Range1701-1800 RPM
Service Factor1.15
Shaft Dia.5/8"
Thermal ProtectionThermostat
TypeTF
Usable @ 208vYes
Voltage208-230/460V AC
Brake Rating6 lbs.-ft.
Hz60 Hz
Ins. ClassClass F
Motor ApplicationBrake Motor
Motor BearingsBall
Motor Design3-Phase
Motor Frame MaterialSteel
Motor Service Factor1.15
Motor Shaft DesignNEMA 56
Motor Thermal ProtectionT-Stat
Nameplate Rpm1760 RPM
StandardsCSA, UL
Weight42 lbs.

Shipping Info:

Ship weight (kg) 18.9
Ship height (cm)27.64
Ship length (cm)49.53
Ship width (cm)26.52
Country of OriginUS

Product Details:

    • Supersedes Leeson - 114161.00
    • Eff 100%: 85.5
    • Bearing OPE: 6203
    • CC Number: EXEMPT
    • Bearing PE: 6203
    • Nameplate: 993500
    • Winding: T634342
    • GROUP: 3
    • Paint: GREEN - LEESON WATTSAVER
    • S. F Amps: 3.6-3.6 / 1.8

Product Variants

ProductModelVoltageHpDesignFrameNameplate RpmInsulation ClassPower FactorTypePrice
LEESON 114158.00 C6T17NC194D Brake Motor | AJ2QMQ C6T17NC194D 114158.00208-230/460V AC1/3 hpL56C1800 RPMClass B66TN€1,030.22
LEESON 114159.00 C6T17FC111F Brake Motor | AJ2QMR C6T17FC111F 114159.00208-230/460V AC1/2 hpB, K56C1800 RPMClass B63TF€1,120.69
LEESON 114160.00 C6T17FC112F Brake Motor | AJ2QMT C6T17FC112F 114160.00208-230/460V AC3/4 hpB, K56C-Class B65TF€1,314.86
LEESON 119565.00 C6T17FC250A Brake Motor 50-60 Hertz | AJ2REE C6T17FC250A 119565.00208-230/460V AC1 1/2 hpC, L56C1750 RPMClass F67.7TF€1,774.66
LEESON 122251.00 C143T17FC42A Brake Motor | AJ2RQQ C143T17FC42A 122251.00208-230/460V AC1 hpB, N143TC1760 RPMClass F68.5TF€1,590.86
LEESON 122252.00 C145T17FC127A Brake Motor | AJ2RQR C145T17FC127A 122252.00208-230/460V AC1 1/2 hpC, L145TC1750 RPMClass F67.7TF€1,787.35
LEESON 122253.00 C145T17FC126A Brake Motor | AJ2RQT C145T17FC126A 122253.00208-230/460V AC2 hpB, L145TC1745 RPMClass F75.6TF€1,836.32

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LEESON 119564.00 C6T17FC249A Brake Motor, 1 HP, 3 Phase, 60 Hz, 230/460V, 1800 RPM
€1,582.22 /unit