LEESON 119438.00 C6T17XK34A General Purpose Motor 50-60 Hertz | AJ2RBY C6T17XK34A

LEESON 119438.00 C6T17XK34A / 6T17XK34A Explosion Proof Motor, 1/0.75 HP, 3 Phase, 60/50 Hz, 230/460 and 190/380V, 1800 RPM

Item: AJ2RBY Model: 119438.00Cross Ref: C6T17XK34A / 6T17XK34A
In Stock

Get it by Monday, Jun 16

€1,348.86 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemExplosion Proof Motor
Ambient Temp.40°C
CodeP
DesignB
Duty CycleContinuous
Enclosure TypeExplosion Proof Fan Cooled
Frame56C
Frequency50/60 Hz
Hazardous Location ClassEXP Proof CL I GR C&D CL II GR F&G T3C
Hp1/3 hp
LubricationPolyrex EM
Motor Shaft RotationReversible
Mounting TypeRigid Base
PackagingF
Phase3
Service Factor1
Thermal ProtectionThermostat
TypeTX

Shipping Info:

Ship weight (kg) 21.87
Ship height (cm)24.77
Ship length (cm)48.26
Ship width (cm)27.64
Country of OriginMX

Product Details:

    • Supersedes Leeson - 117850.00 / C6T17XK27A
    • Eff 75%: 84
    • Bearing OPE: 6203
    • CC Number: EXEMPT
    • Bearing PE: 6205
    • Nameplate: A-93003
    • Winding: ZT4257
    • GROUP: 3
    • Paint: BLUE (POWDER)
    • Eff 100%: 85.5 / 84

Product Variants

ProductModelFrameHpNameplate RpmVoltageService FactorTypeCodePower FactorPrice
LEESON 114626.00 A6T17EK7C Explosion Proof Motor 50-60 Hertz | AJ2QPP A6T17EK7C 114626.0056C1/3 hp1800/1500 RPM208-230/460V AC1TEK71€1,087.27
LEESON 114628.00 A6T17EK8C Explosion Proof Motor 50-60 Hertz | AJ2QPQ A6T17EK8C 114628.0056C1/2 hp1800/1500 RPM208-230/460V AC1TEL72€1,136.25
LEESON 114630.00 A6T17XK11C Explosion Proof Motor 50-60 Hertz | AJ2QPT A6T17XK11C 114630.0056C3/4 hp, 1/2 hp1800/1500 RPM208-230/460V AC1TXL66.3€1,161.03
LEESON 116190.00 C6T17XK23B General Purpose Motor | AJ2QRF C6T17XK23B 116190.0056C1/2 hp1800 RPM208-230/460V AC1TXM61.1€1,101.11
LEESON 116191.00 C6T17XK24B General Purpose Motor | AJ2QRG C6T17XK24B 116191.0056C3/4 hp1800 RPM208-230/460V AC1TXL66.3€1,136.25
LEESON 117859.00 C6T17EK11A Explosion Proof Motor 50-60 Hertz | AJ2QZC C6T17EK11A 117859.0056C1/3 hp1800/1500 RPM208-230/460V AC1TEK71, 73€1,036.57
LEESON 119436.00 A6T34XK25A General Purpose Motor 50-60 Hertz | AJ2RBW A6T34XK25A 119436.0056C1 hp, 3/4 hp3600/3000 RPM230/460V AC1TXK83.5€1,279.14

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LEESON 119438.00 C6T17XK34A / 6T17XK34A Explosion Proof Motor, 1/0.75 HP, 3 Phase, 60/50 Hz, 230/460 and 190/380V, 1800 RPM
€1,348.86 /unit