LEESON 117866.00 M6K17F61A General Purpose Motor | AJ2QZJ M6K17F61A

LEESON 117866.00 M6K17F61A Agricultural Motor, 1.50 HP, 1 Phase, 60 Hz, 115/230V, 1800 RPM

Item: AJ2QZJ Model: 117866.00Cross Ref: M6K17F61A
In Stock

Get it by Tuesday, Jun 17

€631.17 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFarm Duty Motor
CodeJ
Duty CycleContinuous
Frame56H
Frequency60 Hz
Full Load Amps15.2/7.6-8.2A
Hp1 1/2 hp
Max. Ambient Temp.40°F
Motor Enclosure DesignTotally Enclosed Fan Cooled
Motor Shaft RotationSelective Counter Clockwise
Mounting TypeRigid Base
Nameplate Rpm1800 RPM
Nema DesignL
Output Power1.12 kW
PackagingF
Phase1
Power Factor80
Service Factor1.15
Thermal ProtectionManual
TypeKF
Voltage115/208-230V AC

Shipping Info:

Ship weight (kg) 22.5
Ship height (cm)23.83
Ship length (cm)39.37
Ship width (cm)31.12
Country of OriginMX

Product Details:

    • Supersedes Leeson - M009089.00 / M6K17FB49A
    • Eff 100%: 80
    • Bearing OPE: 6203
    • CC Number: EXEMPT
    • Bearing PE: 6203
    • Nameplate: A-92005-23
    • Winding: ZB406
    • GROUP: 3
    • Paint: GRAY (POWDER)
    • S. F Amps: 17.6 / 9.5-8.8

Product Variants

ProductModelVoltageHpFramePower FactorTypeNema DesignOutput PowerCodePrice
LEESON 117862.00 M6C17FB164A General Purpose Motor | AJ2QZE M6C17FB164A 117862.00115/208-230V AC1/3 hp5660CFN0.25 kWN€355.61
LEESON 117863.00 M6C17FB165A General Purpose Motor | AJ2QZF M6C17FB165A 117863.00115/208-230V AC1/2 hp5658CFL0.37 kWL€382.88
LEESON 117864.00 6C17FB166A General Purpose Motor | AJ2QZG 6C17FB166A 117864.00115/208-230V AC3/4 hp5671CFL0.56 kWL€461.35
LEESON 117865.00 M6C17FB167A General Purpose Motor | AJ2QZH M6C17FB167A 117865.00115/208-230V AC1 hp5669.5CFL0.75 kWJ€519.07
LEESON 117867.00 M6K17FB62A General Purpose Motor | AJ2QZK M6K17FB62A 117867.00115/230V AC2 hp56HZ86.1KFL1.49 kWJ€721.58

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LEESON 117866.00 M6K17F61A Agricultural Motor, 1.50 HP, 1 Phase, 60 Hz, 115/230V, 1800 RPM
€631.17 /unit