LEESON 116523.00 P6K34DB22C General Purpose Motor | AJ2QTG P6K34DB22C

LEESON 116523.00 P6K34DB22C Air Compressor Motor, 5 HP, 1 Phase, 60 Hz, 230V, 3600 RPM

Item: AJ2QTG Model: 116523.00Cross Ref: 61KN15 / P6K34DB22C
In Stock

Get it by Tuesday, Jun 17

€726.00 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAir Compressor Motor
Bearing TypeBall
DesignB
Duty CycleContinuous
Frame56
Frame MaterialSteel
Frequency60 Hz
Full Load Amps15A
Hp5 hp
IncludesKey
Insulation ClassClass F
Max. Ambient Temp.40°C
Motor ApplicationAir Compressor
Motor Enclosure DesignDripproof
Motor Mounting PositionHorizontal
Motor Shaft DesignKeyed
Motor Shaft RotationSelective Counter Clockwise
Motor TypeCapacitor Start
Mounting TypeRigid Base
Nameplate Rpm3600 RPM
No. Of Speeds1
Nominal Efficiency70%
Overall Length11 7/16"
Phase1
Power Factor92
Rpm Range3001-3600 RPM
Service Factor1
Shaft Dia.5/8"
Shaft Length1 7/8"
Thermal ProtectionManual
TypeKD
Usable @ 200vNo
Usable @ 208vYes
Voltage208-230V AC
Warranty1.5 yrs.
Hz60 Hz
Ins. ClassClass F
Length Less Shaft9 3/16"
Manufacturers Warranty Length18 Months
Motor BearingsBall
Motor DesignCapacitor Start
Motor Frame MaterialSteel
Motor Mounting TypeRigid Base
Motor Service Factor1
Motor Thermal ProtectionManual
StandardsCSA, UL LISTED
Weight30 lbs.

Shipping Info:

Ship weight (kg) 13.5
Ship height (cm)24.77
Ship length (cm)49.05
Ship width (cm)28.42
Country of OriginMX

Product Details:

    • Eff 100%: 70
    • Bearing OPE: 203
    • CC Number: EXEMPT
    • Bearing PE: 205
    • Winding: ZB231
    • GROUP: 4
    • Paint: BLUE - LEESON (ENAMEL)

Product Variants

ProductModelVoltageNameplate RpmRpm RangeMotor Enclosure DesignFrameMotor Shaft RotationService FactorMotor ApplicationPrice
LEESON B387 Air Compressor Motor, Capacitor Start, 6 HP, 3600 RPM, 230V AC | CH9NVJ B387230V AC3600 RPM3001-3600 RPMOpen DripproofR56YCounter Clockwise Shaft End1Air Compressor€1,228.48
LEESON B384 Air Compressor Motor, Capacitor Start, 5 HP, 3600 RPM, 208 To 230V AC | CH9NVM B384208-230V AC3600 RPM3001-3600 RPMOpen DripproofR56YCounter Clockwise Shaft End1.15Air Compressor€717.46
LEESON B813 Air Compressor Motor, Capacitor Start, 5 HP, 3600 RPM, 230V AC | CH9NVN B813230V AC3600 RPM3001-3600 RPMOpen DripproofY56HZCounter Clockwise Shaft End1Air Compressor€714.98
WEG 13470996 Commercial Duty Air Compressor Motor, Capacitor Start, 1/2 HP, 3450 RPM, 115/208-230V AC | CL4YGW 13470996115/208-230V AC3450 RPM3001-3600 RPMOpen Dripproof56Clockwise/Counter Clockwise1Air Compressor€306.84
WEG 13589373 Commercial Duty Air Compressor Motor, Capacitor Start, 1-1/2 HP, 3490 RPM, 115/208-230V | CL4YGX 13589373115/208-230V AC3490 RPM3001-3600 RPMOpen Dripproof56Clockwise/Counter Clockwise1Air Compressor€425.00
WEG 12882730 Light Duty Air Compressor Motor, Capacitor Start/Run, 5 HP, 3440 RPM, 230V AC, CW/CCW | CL4YGY 12882730230V AC3440 RPM3001-3600 RPMOpen Dripproof56HClockwise/Counter Clockwise1Air Compressor€624.20
LEESON 145TBDR5337 Air Compressor Motor, Capacitor Start, 2 HP, 1740 RPM, 115/208 To 230V AC | CH9NVG 145TBDR5337115/208-230V AC1740 RPM1701-1800 RPMDripproof145TClockwise/Counter Clockwise1.15General Application€731.33

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LEESON 116523.00 P6K34DB22C Air Compressor Motor, 5 HP, 1 Phase, 60 Hz, 230V, 3600 RPM
€726.00 /unit