LEESON 116345.00 NZ6C17VK2B Washdown Motor | AJ2QRL NZ6C17VK2B

LEESON 116345.00 NZ6C17VK2B General Purpose Motor, 0.50 HP, 1 Phase, 60 Hz, 115/230V, 1800 RPM

Item: AJ2QRL Model: 116345.00Cross Ref: NZ6C17VK2B
In Stock

Get it by Friday, Jun 13

€1,466.71 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemWashdown Motor
Ambient Temp.40°C
CodeL
DesignL
Duty CycleContinuous
FinishUnfinished
Frame56HC
Frame MaterialStainless Steel
Frequency60 Hz
Full Load Amps6.8/3.4A
Grease TypePolyrex EM
Hp1/2 hp
Insulation ClassClass F
Motor Enclosure DesignTotally Enclosed Non Ventilated
Motor Shaft RotationSelective Counter Clockwise
Motor TypeCapacitor Start/Induction Run
Mounting TypeRigid Base
Nameplate Rpm1800 RPM
Nema DesignL
PackagingB
Phase1
Power0.37 kW
Power Factor64
RotationSelective Counter Clockwise
Service Factor1.15
Shaft Dia.5/8"
TypeCN
Voltage115/208-230V AC

Shipping Info:

Ship weight (kg) 17.1
Ship height (cm)27.64
Ship length (cm)49.53
Ship width (cm)26.52
Country of OriginUS

Product Details:

    • Eff 100%: 74
    • Bearing OPE: 6203
    • CC Number: EXEMPT
    • Bearing PE: 6205
    • Nameplate: 081120
    • Winding: C634289
    • GROUP: 3
    • S. F Amps: 7.6 / 3.8-3.8

Product Variants

ProductModelHpNameplate RpmFull Load AmpsMotor TypeTypePower FactorPowerCodePrice
LEESON 116346.00 CZ6K17VK2B Washdown Motor | AJ2QRM CZ6K17VK2B 116346.003/4 hp1800 RPM7.6/3.8-4.2ACapacitor Start/RunKN840.56 kWK€1,546.66
LEESON 116482.00 CZ6K34WK1A Washdown Motor | AJ2QTA CZ6K34WK1A 116482.001 1/2 hp3600 RPM13.6/6.8-7.2ACapacitor Start/RunKF931.12 kWH€1,786.78

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LEESON 116345.00 NZ6C17VK2B General Purpose Motor, 0.50 HP, 1 Phase, 60 Hz, 115/230V, 1800 RPM
€1,466.71 /unit