LEESON 116186.00 A6C34XC32C General Purpose Motor | AJ2QRC A6C34XC32C

LEESON 116186.00 A6C34XC32C Explosion Proof Motor, 0.75 HP, 1 Phase, 60 Hz, 115/208-230V, 3600 RPM

Item: AJ2QRC Model: 116186.00Cross Ref: A6C34XC32C
In Stock

Get it by Tuesday, Jun 17

€924.21 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemExplosion Proof Motor
Ambient Temp.40°C
AssemblyA-S90894
CodeM
Conduit Box PositionF1
DesignN
Duty CycleContinuous
Enclosure TypeExplosion Proof Fan Cooled
Frame56J
Frequency60 Hz
Full Load Amps10.6/5.3A
Grease TypePolyrex EM
Hazardous Location Class1C, D/2F, G
Hp3/4 hp
Insulation ClassClass B
LubricationPolyrex EM
Motor Shaft RotationFixed Clockwise
Motor TypeCapacitor Start/Induction Run
Mounting TypeRound
Nameplate Rpm3600 RPM
Output Rating0.56 kW
PackagingB
Phase1
Power Factor71.9
Service Factor1
Shaft Dia.5/8"
Temp. CodeT3C
Thermal ProtectionAutomatic
TypeCX
Voltage115/208-230V AC

Shipping Info:

Ship weight (kg) 19.35
Ship height (cm)23.16
Ship length (cm)40.94
Ship width (cm)26.04
Country of OriginMX

Product Details:

    • Eff 100%: 66
    • Bearing OPE: 6203
    • CC Number: EXEMPT
    • Bearing PE: 6203
    • Nameplate: 080020
    • Winding: ZC204
    • GROUP: 4
    • Paint: BLUE - LEESON (ENAMEL)

Product Variants

ProductModelHpFrameOutput RatingMotor Shaft RotationDesignFull Load AmpsTypePower FactorPrice
LEESON 111095.00 A6C34EC20J Explosion Proof Motor | AJ2QEK A6C34EC20J 111095.001/3 hp56C0.246 kWSelective Counter ClockwiseN7/3.2-3.5ACX58€859.09
LEESON 111097.00 A6C34XC21J Explosion Proof Motor | AJ2QEM A6C34XC21J 111097.003/4 hp56C0.56 kWSelective Counter ClockwiseN10.6/5.3ACX71.9€931.70
LEESON 114424.00 A6C34XC26C General Purpose Motor | AJ2QPB A6C34XC26C 114424.001 1/2 hp56C1.12 kWSelective Counter ClockwiseL15.4/8.4-7.7AKX81.5€1,238.24
LEESON 114425.00 A6C34XC27C Explosion Proof Motor | AJ2QPC A6C34XC27C 114425.002 hp56C1.49 kWSelective Counter ClockwiseL20/10.8-10AKX87.5€1,358.08
LEESON 116181.00 A6C34XC35C Explosion Proof Motor | AJ2QQX A6C34XC35C 116181.002 hp56J1.49 kWFixed ClockwiseL20/10.8-10ACX87.5€1,381.13
LEESON 116183.00 A6C34XC34C Explosion Proof Motor | AJ2QQZ A6C34XC34C 116183.001 1/2 hp56J1.12 kWFixed ClockwiseL15.4/8.4-7.7AKX81.5€1,271.08
LEESON 116185.00 A6C34XC33C Explosion Proof Motor | AJ2QRB A6C34XC33C 116185.001 hp56J0.75 kWFixed ClockwiseN12.4/6.7-6.2ACX76€991.05

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LEESON 116186.00 A6C34XC32C Explosion Proof Motor, 0.75 HP, 1 Phase, 60 Hz, 115/208-230V, 3600 RPM
€924.21 /unit