LEESON 114165.00 C6C17NK19D Brake Motor | AJ2QMX C6C17NK19D

LEESON 114165.00 C6C17NK19D Brake Motor, 0.33 HP, 1 Phase, 60 Hz, 115/230V, 1800 RPM

Item: AJ2QMX Model: 114165.00Cross Ref: C6C17NK19D
In Stock

Get it by Tuesday, Jun 10

€1,062.50 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBrake Motor
Assembly42516
Break-down Torque61.5 lbs.-ft.
CodeN
Conduit Box PositionF1
DesignL, N
Duty CycleContinuous
Frame56C
Full Load Amps5.8/2.9A
Grease TypePolyrex EM
Hp1/3 hp
Insulation ClassClass B
Max. Ambient Temp.40°C
Motor Enclosure DesignTotally Enclosed Non Ventilated
Motor Shaft RotationSelective Counter Clockwise
Motor TypeCapacitor Start/Induction Run
Mounting TypeRigid Base
Nameplate Rpm1800 RPM
Output Kw0.246 kW
PackagingB
Phase1
Power0.246 kW
Power Factor54
Service Factor1.15
Shaft Dia.5/8"
TypeCN
Voltage115/208-230V AC

Shipping Info:

Ship weight (kg) 13.95
Ship height (cm)25.1
Ship length (cm)57.91
Ship width (cm)26.82
Country of OriginUS

Product Details:

    • Eff 100%: 70
    • Bearing OPE: 6203
    • CC Number: EXEMPT
    • Bearing PE: 6203
    • Nameplate: 004003
    • Winding: C634261
    • GROUP: 3
    • Paint: VERIFY
    • S. F Amps: 6 / 3-3

Product Variants

ProductModelHpNameplate RpmDesignFrameInsulation ClassPower FactorTypeService FactorPrice
LEESON 111950.00 C6C17FK20K Single Phase Motor | AJ2QGN C6C17FK20K 111950.001/2 hp1725 RPML, N56CClass B58CF1€1,109.63
LEESON 111951.00 C6K17FK21L Single Phase Motor | AJ2QGP C6K17FK21L 111951.001 hp1725 RPMJ, N56CClass B81KF1€1,545.67
LEESON 114167.00 C6C17FK50G Brake Motor | AJ2QMZ C6C17FK50G 114167.003/4 hp1725 RPML, N56CClass B64CF1.15€1,509.62
LEESON 121815.00 C145K17FK17A Brake Motor | AJ2RJT C145K17FK17A 121815.001 1/2 hp1800 RPMJ, L145TCClass F73KF1€1,691.12
LEESON 121816.00 C145K17FK16A Brake Motor | AJ2RJU C145K17FK16A 121816.002 hp1740 RPMH, L145TCClass F86KF1€1,733.18

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LEESON 114165.00 C6C17NK19D Brake Motor, 0.33 HP, 1 Phase, 60 Hz, 115/230V, 1800 RPM
€1,062.50 /unit