LEESON 113649.00 C6T17VC5H Washdown Motor | AJ2QLB 48ZG15 / C6T17VC5H

LEESON 113649.00 C6T17VC5H General Purpose Motor, 0.25 HP, 3 Phase, 60 Hz, 230/460V, 1800 RPM

Item: AJ2QLB Model: 113649.00Cross Ref: 48ZG15 / C6T17VC5H
In Stock

Get it by Monday, Jun 16

€561.70 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemWashdown Motor
Ambient Temp.104°F
ApplicationWashdown
Bearing TypeBall
Bolt Circle Dia.5 7/8"
CodeL
ColorWhite
Conduit Box LocationExterior
Conduit Box PositionF1
DesignB
Duty CycleContinuous
FinishEpoxy Coated
Frame56C
Frame MaterialStainless Steel
Frequency60 Hz
Full Load Amps1.1A
Grease TypePolyrex EM
Hp1/4 hp
Insulation ClassClass F
Motor Enclosure DesignTotally Enclosed Non Ventilated
Motor Mounting PositionHorizontal
Motor Shaft RotationClockwise/Counter Clockwise
Motor TypeThree Phase
Mounting TypeRound
Nema DesignB
No. Of Speeds1
Nominal Efficiency68%
Overall Length9 9/16"
PackagingB
Phase3
Power0.187 kW
Power Factor57
Removable BaseNo
RotationReversible
Service Factor1.15
Shaft Dia.5/8"
Shaft Length1 7/8"
Thermal ProtectionNone
TypeTN
Usable @ 200vNo
Usable @ 208vYes
Voltage208-230/460V AC

Shipping Info:

Ship weight (kg) 9.9
Ship height (cm)27.64
Ship length (cm)36.68
Ship width (cm)26.52
Country of OriginUS

Product Details:

    • Eff 100%: 68
    • Bearing OPE: 6203
    • CC Number: EXEMPT
    • Bearing PE: 6205
    • Nameplate: 080904
    • Winding: T634226
    • GROUP: 3
    • Paint: WHITE - LEESON (EPOXY)
    • S. F Amps: 1.2 / .6

Product Variants

ProductModelVoltageHpFinishFrameFull Load AmpsNameplate RpmService FactorShaft Dia.Price
LEESON 113019.00 C6T17VC1J Washdown Motor | AJ2QJA 48ZG21 / C6T17VC1J 113019.00208-230/460V AC3/4 hpEpoxy Coated56C1.2A-1.155/8"€712.29
LEESON 113022.00 C6T34VC1J Washdown Motor | AJ2QJC 48ZG20 / C6T34VC1J 113022.00208-230/460V AC3/4 hpEpoxy Coated56C1.1A3450 RPM1.155/8"€622.74
LEESON 113023.00 C6T34VC2J Washdown Motor | AJ2QJD 48ZG23 / C6T34VC2J 113023.00230/460V AC1 hpEpoxy Coated56C1.3A3450 RPM1.155/8"€726.25
LEESON 113024.00 C6T34VC3J Washdown Motor | AJ2QJE 48ZG27 / C6T34VC3J 113024.00230/460V AC1 1/2 hpEpoxy Coated56C1.9A3450 RPM1.155/8"€768.69
LEESON 113473.00 C6T17VC4H Washdown Motor | AJ2QKA 48ZG18 / C6T17VC4H 113473.00208-230/460V AC1/2 hpEpoxy Coated56C1.8A-1.155/8"€615.45
LEESON 116644.00 C6T17WC24C Washdown Motor 50-60 Hertz | AJ2QUF 48ZG19 / C6T17WC24C 116644.00208-230/460V AC1/2 hpEpoxy Coated56C2A-1.155/8"€615.62
LEESON 116645.00 C6T17FC204C Washdown Motor 50-60 Hertz | AJ2QUG 48ZG22 / C6T17FC204C 116645.00208-230/460V AC3/4 hpEpoxy Coated56C1.4A-1.155/8"€712.29

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LEESON 113649.00 C6T17VC5H General Purpose Motor, 0.25 HP, 3 Phase, 60 Hz, 230/460V, 1800 RPM
€561.70 /unit