LEESON 113640.00 A6C34FC42H Jet Pump Motor | AJ2QKX A6C34FC42H

LEESON 113640.00 A6C34FC42H Jet Pump Motor, 1.50 HP, 1 Phase, 60 Hz, 115/230V, 3600 RPM

Item: AJ2QKX Model: 113640.00Cross Ref: A6C34FC42H
In Stock

Get it by Tuesday, Jun 17

€553.71 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemJet Pump Motor
Amps17/8.5A
CodeH
Conduit Box PositionF1
DesignL
Duty CycleContinuous
Frame56J
Frequency60 Hz
Grease TypePolyrex EM
Hp1 1/2 hp
Insulation ClassClass F
LubricationPolyrex EM
Max. Ambient Temp.40°C
Motor Enclosure DesignTotally Enclosed Fan Cooled
Motor Shaft RotationFixed Clockwise
Motor TypeCapacitor Start/Induction Run
Mounting TypeC Face, Footless
Nameplate Rpm3600 RPM
PackagingB
Phase1
Power1.12 kW
Power Factor80
Service Factor1
Shaft Dia.5/8"
Thermal ProtectionAutomatic
TypeCF
Voltage115/208-230V AC

Shipping Info:

Ship weight (kg) 14.85
Ship height (cm)27.64
Ship length (cm)36.68
Ship width (cm)26.52
Country of OriginUS

Product Details:

    • Eff 100%: 72
    • Bearing OPE: 6203
    • CC Number: EXEMPT
    • Bearing PE: 6203
    • Nameplate: 993500
    • Winding: C632212
    • GROUP: 5
    • Paint: BLUE - LEESON (ENAMEL)

Product Variants

ProductModelHpDesignService FactorPowerCodeVoltageNameplate RpmMotor Enclosure DesignPrice
LEESON 113641.00 U6C34FC34G Jet Pump Motor | AJ2QKY U6C34FC34G 113641.002 hpL11.49 kWJ115/208-230V AC3600 RPMTotally Enclosed Fan Cooled€826.83
LEESON 113955.00 A6C34FC44F Jet Pump Motor | AJ2QLZ A6C34FC44F 113955.001/2 hpN1.60.37 kWM115/208-230V AC3600 RPMTotally Enclosed Fan Cooled€493.22

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LEESON 113640.00 A6C34FC42H Jet Pump Motor, 1.50 HP, 1 Phase, 60 Hz, 115/230V, 3600 RPM
€553.71 /unit