LEESON 111148.00 A6T11DZ2E General Purpose Motor | AJ2QEQ A6T11DZ2E

LEESON 111148.00 A6T11DZ2E Condenser Fan Motor, 1.50 HP, 3 Ph, 60 Hz, 230/460V, 1200 RPM

Item: AJ2QEQ Model: 111148.00Cross Ref: A6T11DZ2E
In Stock

Get it by Monday, Jun 16

€928.24 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHVAC Motor
Ambient Temp.40°C
Assembly42500
CodeJ
Duty CycleContinuous
Enclosure TypeDripproof
Frame56Y
Full Load Amps5.7-5.6/2.8A
Hp1 1/2 hp
LubricationPolyrex EM
Motor Shaft RotationReversible
Motor TypeTD
Mounting TypeRound Belly Band
Nema DesignB
PackagingB
Phase3
Power1.12 kW
Power Factor68
Service Factor1.15
Shaft Dia.5/8"
Thermal ProtectionAutomatic
Voltage208-230/460V AC

Shipping Info:

Ship weight (kg) 20.25
Ship height (cm)27.64
Ship length (cm)49.53
Ship width (cm)26.52
Country of OriginUS

Product Details:

Leeson 111148.00 general-purpose motor is ideal for heating and cooling HVAC equipment, food & beverage coolers, and vending machines.

Features:

  • This motor features rolled steel construction with epoxy finish for structural rigidity and corrosion resistance on exposed surfaces.
  • It has a drip-proof enclosure to protect the motor windings from overheating.
  • This general-purpose motor has an auxiliary switch for two-speed operation.
  • Leeson 111148.00 general-purpose motor comes with an automatic reset protector to ensure overload protection.
  • It is equipped with double sealed ball bearings for low rotational friction while running at a maximum speed of 11400 rpm.
  • This motor has an enclosed shaft end shield that protects the shaft from contaminants.

Standards and Approvals:

  • UL
  • CSA

Frequently Asked Questions:

Q. What is the advantage of Polyrex EM grease used in Leeson 111148.00 general-purpose motor?

A. This grease provides lubrication of ball bearings at high temperatures (-20 to 300 degrees F).

Q. What is the efficiency of Leeson 111148.00 general-purpose motor?

A. This motor delivers an efficiency of 79% under full load conditions.

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LEESON 111148.00 A6T11DZ2E Condenser Fan Motor, 1.50 HP, 3 Ph, 60 Hz, 230/460V, 1200 RPM
€928.24 /unit