LEESON 110909.00 C6C34FK19L Single Phase Motor | AJ2QDX C6C34FK19L

LEESON 110909.00 C6C34FK19L General Purpose Motor, 1.50 HP, 1 Phase, 60 Hz, 115/230V, 3600 RPM

Item: AJ2QDX Model: 110909.00Cross Ref: 36X656 / C6C34FK19L
In Stock

Get it by Tuesday, Jun 10

€708.71 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSingle Phase Motor
Ambient Temp.40°C
CodeH
Duty CycleContinuous
Frame56C
Frequency60 Hz
Full Load Amps17/8.5A
Grease TypePolyrex EM
Hp1 1/2 hp
Insulation ClassClass B
LubricationPolyrex EM
Motor Enclosure DesignTotally Enclosed Fan Cooled
Motor Shaft RotationSelective Counter Clockwise
Motor TypeCapacitor Start
Mounting TypeRigid Base
Nameplate Rpm3600 RPM
Nema DesignH, L
Output Kw1.12 kW
PackagingB
Phase1
Power Factor80
Service Factor1
Shaft Dia.5/8"
TypeCF
Voltage115/208-230V AC

Shipping Info:

Ship weight (kg) 16.65
Ship height (cm)27.64
Ship length (cm)36.68
Ship width (cm)26.52
Country of OriginUS

Product Details:

    • Eff 100%: 72
    • Bearing OPE: 6203
    • CC Number: EXEMPT
    • Bearing PE: 6203
    • Nameplate: 993500
    • Winding: C632212
    • GROUP: 3
    • Paint: BLUE - LEESON (ENAMEL)

Product Variants

ProductModelVoltageNameplate RpmHpFull Load AmpsMotor TypeService FactorFrameAmbient Temp.Price
LEESON 102916.00 C4C17FK4B Single Phase Motor | AJ2PPY C4C17FK4B 102916.00115/208-230V AC1800 RPM1/4 hp5.4/2.4-2.7ACapacitor Start1.15S56C40°C€418.76
LEESON 110180.00 C6C34FK1H General Purpose Motor | AJ2QAZ C6C34FK1H 110180.00115/208-230V AC3600 RPM1 hp12/6.2-6ACapacitor Start1.1556C40°C€563.51
LEESON 110905.00 C6C17FK4K Single Phase Motor | AJ2QDV C6C17FK4K 110905.00115/208-230V AC1800 RPM3/4 hp10.8/5.4ACapacitor Start1.1556C40°C€645.14
LEESON 110908.00 C6C17FK5L Single Phase Motor | AJ2QDW C6C17FK5L 110908.00115/208-230V AC1800 RPM1 hp12.8/6.4ACapacitor Start1.1556C40°C€728.78
LEESON 110910.00 C6K17FK2L Single Phase Motor | AJ2QDY C6K17FK2L 110910.00115/208-230V AC1800 RPM1 1/2 hp17.2/8.8-8.6ACapacitor Start156HC40°C€866.52
LEESON 112135.00 C6C34FK36F Single Phase Motor | AJ2QHC C6C34FK36F 112135.00115/208-230V AC3600 RPM3/4 hp10/5.2-5ACapacitor Start1.1556C40°C€478.98
LEESON 113931.00 C6C34FK52J Single Phase Motor | AJ2QLU C6C34FK52J 113931.00115/208-230V AC3600 RPM2 hp20/11.4-10ACapacitor Start156HC40°C€927.86

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LEESON 110909.00 C6C34FK19L General Purpose Motor, 1.50 HP, 1 Phase, 60 Hz, 115/230V, 3600 RPM
€708.71 /unit