LEESON 109079.00 C4D17VC6 Washdown Motor | AJ2PXT 48ZG84 / C4D17VC6

LEESON 109079.00 C4D17VC6 / C4D17VC6A Washdown Motor, 0.33 HP, 90V, 1750 RPM

Item: AJ2PXT Model: 109079.00Cross Ref: 48ZG84 / C4D17VC6 / C4D17VC6A
In Stock

Get it by Tuesday, Jun 17

€1,441.96 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemWashdown Motor
Ambient Temp.104°F
ApplicationWashdown
Assembly40026
Bearing TypeBall
Body Dia.6 1/2"
Bolt Circle Dia.5 7/8"
Conduit Box LocationExterior
Conduit Box PositionF1
Duty CycleContinuous
Efficiency74%
FinishUnfinished
Form Factor1.38
Frame56C
Frame MaterialStainless Steel
Full Load Amps3.8A
Full Load Torque12 lbs.-in.
Grease TypePolyrex EM
Hp1/3 hp
Insulation ClassClass F
Motor Enclosure DesignTotally Enclosed Non Ventilated
Motor Shaft DesignKeyed
Motor Shaft RotationClockwise/Counter Clockwise
Motor TypePermanent Magnet DC
Mounting TypeC Face
Nameplate Rpm1750 RPM
No. Of Speeds1
Overall Length12 13/16"
PackagingPG659401.04B
Phase1
RotationReconn
Service Factor1
Shaft Dia.5/8"
Shaft Length2 1/16"
Shaft MaterialStainless Steel
Thermal ProtectionNone
TypeDN
Usable @ 200vNo
Usable @ 208vNo
Voltage90V DC
Ins. ClassClass F
Length Less Shaft10 7/8"
Manufacturers Warranty Length1 yr.
Max. Ambient Temp.40°C
Motor ApplicationWashdown
Motor BearingsBall
Motor DesignPermanent Magnet DC
Motor Frame MaterialStainless Steel
Motor Mounting TypeFace
Motor Service Factor1
Motor Thermal ProtectionNone
Nominal Efficiency74%
StandardsBISSC APPROVED, CSA CERTIFIED, UL RECOGNIZED
Weight44 lbs.

Shipping Info:

Ship weight (kg) 19.8
Ship height (cm)27.64
Ship length (cm)49.53
Ship width (cm)26.52
Country of OriginUS

Product Details:

    • Bearing OPE: 6203
    • Bearing PE: 6205
    • Eff 100%: 74%
    • Nameplate: 08113201
    • Winding: D552691
    • GROUP: 1 B
    • Sub Group: B

Product Variants

ProductModelVoltageHpFull Load AmpsTypeOverall LengthFull Load TorqueAssemblyEfficiencyPrice
LEESON 109078.00 C4D17VC5 Washdown Motor | AJ2PXR 48ZG83 / C4D17VC5 109078.0090V DC1/4 hp3.1ADN11 13/16"9 lbs.-in.4002667.5%€1,291.84
LEESON 109082.00 C4D17WC2 Washdown Motor | AJ2PXV 48ZG86 / C4D17WC2 109082.0090V DC1/2 hp5.2ADF13 7/8"18 lbs.-in.4002579%€1,605.36
LEESON 109083.00 C4D17WC3 Washdown Motor | AJ2PXW 48ZG87 / C4D17WC3 109083.00180V1/2 hp2.7ADF13 7/8"18 lbs.-in.4002577.3%€1,605.36
LEESON 109088.00 C4D17WC8 Washdown Motor | AJ2PYB 48ZG90 / C4D17WC8 109088.0090V DC1 hp9.5ADF16 3/8"36 lbs.-in.4002581.6%€2,169.06
LEESON 109089.00 C4D17WC9 Washdown Motor | AJ2PYC 48ZG91 / C4D17WC9 109089.00180V1 hp5ADF16 3/8"36 lbs.-in.4002585.3%€2,169.06

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LEESON 109079.00 C4D17VC6 / C4D17VC6A Washdown Motor, 0.33 HP, 90V, 1750 RPM
€1,441.96 /unit