LEESON 107028.00 C4T17FZ55 Gearmotor | AJ2PUZ C4T17FZ55

LEESON 107028.00 C4T17FZ55 / C4T17FZ55B Parallel Shaft Gearmotor, 0.33 HP, 3 Phase, 60 Hz, 208-230/460V, 59 RPM

Item: AJ2PUZ Model: 107028.00Cross Ref: C4T17FZ55 / C4T17FZ55B
Limited Availability

Get it by Thursday, Jun 12

Request a Quote

Payment

Delivery

Product Specifications:

ItemAC Gearmotor
CodeL
Duty RatingContinuous
Enclosure TypeTotally Enclosed Fan Cooled
Frame48Y
Insulation ClassClass F4
Max. Ambient Temp.40°C
MountingSpecial
PackagingB
Phase3
RotationReconn
Rpm59 RPM
SeriesP1100 Series
Service Factor1.15
Shaft Dia.3/4"
Shaft TypeParallel
TypeTF
Voltage208-230/460V

Shipping Info:

Ship weight (kg) 13.5
Ship height (cm)27.64
Ship length (cm)49.53
Ship width (cm)26.52
Country of OriginUS

Product Details:

    • HPKW: .33
    • S. F Amps: 1.7/.85
    • Nameplate: 080573
    • Overrlung Ld.: 625
    • Winding: T5542
    • GROUP: 3 I
    • Paint: M1305027.01

Product Variants

ProductModelRpmFrameRotationMountingInsulation ClassService FactorShaft TypeTypePrice
LEESON 107025.00 C4T17FZ47 Gearmotor | AJ2PUW C4T17FZ47 107025.0018 RPM48YReconnSpecialClass F41.15ParallelTF€1,532.01
LEESON 107026.00 C4T17FZ53 Gearmotor | AJ2PUX C4T17FZ53 107026.0026 RPM48YReconnSpecialClass F41.15ParallelTF€1,532.01
LEESON 107029.00 C4T17FZ56 Gearmotor | AJ2PVA C4T17FZ56 107029.0091 RPM48YReconnSpecialClass F41.15ParallelTF€1,499.55
LEESON 107032.00 C4T17FZ48 Gearmotor | AJ2PVC C4T17FZ48 107032.0022 RPM48YReconnSpecialClass F41.15ParallelTF€1,617.12
LEESON 107033.00 C4T17FZ49 Gearmotor | AJ2PVD C4T17FZ49 107033.0041 RPM48YReconnSpecialClass F41.15ParallelTF€1,593.32
LEESON 107034.00 C4T17FZ50 Gearmotor | AJ2PVE C4T17FZ50 107034.0059 RPM48YReconnSpecialClass F41.15ParallelTF€1,593.32
LEESON 107035.00 C4T17FZ51 Gearmotor | AJ2PVF C4T17FZ51 107035.0091 RPM48YReconnSpecialClass F41.15ParallelTF€1,593.32

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LEESON 107028.00 C4T17FZ55 / C4T17FZ55B Parallel Shaft Gearmotor, 0.33 HP, 3 Phase, 60 Hz, 208-230/460V, 59 RPM