LEESON 098065.00 CI42D17FT6 Metric Motor | AJ2PFP CI42D17FT6

LEESON 098065.00 CI42D17FT6 / CI42D17FT6C Metric Motor, 24V, 1800 RPM

Item: AJ2PFP Model: 098065.00Cross Ref: CI42D17FT6 / CI42D17FT6C
In Stock

Get it by Tuesday, Jun 17

€619.56 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMetric Motor
Duty CycleContinuous
Efficiency67.5%
Form Factor1
Frame71
Full Load Torque8.8 lbs.-in.
Grease TypePolyrex EM
Hp1/4 hp
Insulation ClassClass F
LubricationPolyrex EM
Max. Ambient Temp.40°C
Motor ApplicationGeneral Application
Motor Enclosure DesignTotally Enclosed Fan Cooled
Motor Shaft RotationClockwise/Counter Clockwise
MountingSpecial
Mounting TypeSpecial
Nameplate Rpm1800 RPM
Output Kw0.18 kW
PackagingPG659401.08B
Power0.18 kW
RotationReconn
Service Factor1
Shaft Dia.14 mm

Shipping Info:

Ship weight (kg) 9.9
Ship height (cm)27.64
Ship length (cm)49.53
Ship width (cm)26.52
Country of OriginUS

Product Details:

    • Bearing OPE: 6203
    • Bearing PE: 6204
    • Eff 100%: 67.5%
    • Nameplate: 081271
    • Winding: D47271
    • GROUP: 1 A
    • Sub Group: A
    • Paint: 305002.01

Product Variants

ProductModelHpNameplate RpmFrameMounting TypeShaft Dia.EfficiencyFull Load TorqueRotationPrice
LEESON 098066.00 CI42D34FT7 Metric Motor | AJ2PFQ CI42D34FT7 098066.001/2 hp3000 RPM71Special14 mm72.2%10.5 lbs.-in.Reversible€819.89
LEESON 098067.00 CI42D17FT7 Metric Motor | AJ2PFR CI42D17FT7 098067.001/2 hp1800 RPM71Special14 mm76.9%17.5 lbs.-in.Reconn€679.06
LEESON 108456.00 CI4D34FT5 Metric Motor | AJ2PXA CI4D34FT5 108456.001 hp3000 RPM80Special19 mm77.4%21 lbs.-in.Reconn€787.66
LEESON 108458.00 CI4D34FT7 Metric Motor | AJ2PXC CI4D34FT7 108458.002 hp3000 RPM80DSpecial19 mm82.7%42 lbs.-in.Reconn€1,144.31
LEESON M1130207.00 CIM34D18FD6 DC Motor | AJ2WWY CIM34D18FD6 M1130207.001/4 hp1800 RPM63DD Flange Footless11 mm76.5%135 oz.-in.Reconn€194.90
LEESON M1130297.00 CIM34D18FC10 DC Motor | AJ2WXA CIM34D18FC10 M1130297.001/4 hp1800 RPM63DC Face, Footless11 mm76.5%135 oz.-in.Reconn€562.79

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LEESON 098065.00 CI42D17FT6 / CI42D17FT6C Metric Motor, 24V, 1800 RPM
€619.56 /unit