LEESON 096065.00 Ac Gearmotor 9 Rpm Tefc 208-230/460v | AE9BTL 6HHE9 / C42T17FZ34A

LEESON 096065.00 C42T17FZ34A Parallel Shaft Gearmotor, 0.17 HP, 3 Phase, 60 Hz, 208-230/460V, 9 RPM

Item: AE9BTL Model: 096065.00Cross Ref: 6HHE9 / C42T17FZ34A
In Stock

Get it by Wednesday, Jun 11

€930.46 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAC Gearmotor
Bearing TypeGearbox: Heavy Duty, Needle Roller. Motor: Heavy Duty Ball
Enclosure TypeTotally Enclosed Fan Cooled
FinishEnamel
Full Load Amps1/0.5A
Gear Case MaterialDie Cast Aluminum
Gear Ratio180:1
Housing MaterialRolled Steel
Input Hp1/6 hp
Insulation ClassClass F4
Keyway Size0.18" x 1"
Length Less Shaft11.45"
LubricationPermanent Heavy Duty Gear Oil
Max. Ambient Temp.40°C
MountingAll Position Except Shaft Up
Mounting OrientationAll Except Shaft Up
Nameplate Rpm9 RPM
No Load Rpm10 RPM
Overhung Load491 lbs.
Phase3
RotationReversible
Rpm Range0-15 RPM
SealsHeavy Duty, Single Lip, Spring Loaded
Shaft OrientationParallel
Thermal ProtectionNone
Voltage208-230/460V AC
Agma Gear ClassClass 9
ApplicationInverter Duty
Full Load Current1/0.5A
Housing Material FinishBlack High Gloss Enamel
Inverter RatedYes
Keyway Type0.18 sq. in. x 1"
Maximum Output Speed9 RPM
Maximum Torque341 lbs.-in.
Mount TypeHorizontal or Vertical Shaft Down
Nameplate Speed9 RPM
No Load Speed10 RPM
Operating Voltage208-230/460V AC
Output Shaft Diameter3/4"
Overall Height4.97"
Overall Length13.07"
Overall Width4.29"
Overhung Load Capacity327 lbs.-ft.
Seal TypeSpring Loaded
StandardsCE Y, CSA Y, UL

Shipping Info:

Ship weight (kg) 8.64
Ship height (cm)27.64
Ship length (cm)49.53
Ship width (cm)26.52
HS code8501514020
Country of OriginUS

Product Variants

ProductModelGear RatioFull Load AmpsOverhung LoadRpm RangeNo Load RpmShaft OrientationRotationMounting OrientationPrice
LEESON 096066.00 Ac Gearmotor 29 Rpm Tefc 208-230/460v | AE9BTM 6HHF0 / C42T17FZ29 096066.0058:11.2/0.6A327 lbs.16-30 RPM31 RPMParallelReversibleAll Except Shaft Up€936.95

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LEESON 096065.00 C42T17FZ34A Parallel Shaft Gearmotor, 0.17 HP, 3 Phase, 60 Hz, 208-230/460V, 9 RPM
€930.46 /unit