MARATHON MOTORS 071T34FH5304 R409 Metric Motor | AJ2LZA 24ME21 / R409

LEESON 071T34FH5304 R409 / 71T34FH5304A IEC Aluminium Motor, 0.75 HP, 3 Phase, 60 Hz, 575V, 3600 RPM

Item: AJ2LZA Model: 071T34FH5304Cross Ref: 24ME21 / R409 / 71T34FH5304A
In Stock

Get it by Tuesday, Jun 17

€77.16 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMetric Motor
Bearing TypeBall
Conduit Box PositionF3
DesignB
Duty CycleContinuous
Efficiency GroupPremium
Enclosure TypeTotally Enclosed Fan Cooled
Frame71
Frame MaterialAluminum
Frequency60 Hz
Full Load Amps0.91A
Hp3/4 hp
Insulation ClassClass F
Inverter RatedYes
Length240 mm
Length Less Shaft210 mm
Max. Ambient Temp.40°C
Motor ApplicationGeneral Application
Motor Mounting PositionHorizontal
Motor Shaft RotationCW/CCW
Motor Thermal ProtectionNo
Motor TypeSquirrel Cage Inverter Rated
Mounting TypeRigid Base
Nameplate Rpm3400 RPM
Nominal Efficiency74%
Number Of Speeds1
Phase3
Power0.56 kW
Service Factor1.15
Shaft Dia.14 mm
Shaft Length30 mm
Usable @ 200vNo
Usable @ 208vNo
Voltage575V AC
Hz60
Ins. ClassClass F
Motor BearingsBall
Motor Design3-Phase
Motor Enclosure DesignTotally Enclosed Fan Cooled
Motor Frame MaterialAluminum
Motor Mounting TypeRigid Base
Motor Service Factor1.15
Nema DesignNEMA B
No. Of Speeds1
Overall Length240 mm
StandardsCE, CSA, UL RECOGNIZED
Weight17 lbs.

Shipping Info:

Ship weight (kg) 7.65
Ship height (cm)19
Ship length (cm)26.01
Ship width (cm)17.5
HS code8501514040
Country of OriginCN

Product Details:

    • Starting Type: LINE OR INVERTER
    • KVA Code: J
    • Drive End Bearing: BALL
    • IP Code: 55
    • Opposite End Bearing: BALL
    • Drive End Bearing Size: 6203
    • Opposite End Bearing Size: 6203
    • Inverter Speed Range: CONSTANT 20:1

Product Variants

ProductModelVoltageFrameHpNominal EfficiencyFrequencyFull Load AmpsPowerMotor TypePrice
MARATHON MOTORS 132STFC6503 R427A Metric Motor | AJ2KWY R427A 132STFC6503575V AC132S7 1/2 hp91%60 Hz7A5.6 kWSquirrel Cage Inverter Rated€918.76
MARATHON MOTORS 100LTFC6537 R452A IEC Frame AC Motor | AJ2PAM R452A 100LTFC6537480-575V AC100L4 hp89.5%50/60 Hz4.4A2.98 kWSquirrel Cage Induction Run€826.01
MARATHON MOTORS 090LT17FH6326 Metric Motor 230/460v Ball 60/50 Hz | AB7YQQ 24ME33 / R319A 090LT17FH6326230/460V AC90L2 hp87.5%50/60 Hz5.4/2.7A1.49 kWThree Phase€778.45
MARATHON MOTORS 090LT34FH6302 R421A Metric Motor | AJ2KVU 24ME91 / R421A 090LT34FH6302575V AC90S3 hp87.5%60 Hz3A2.24 kWSquirrel Cage Inverter Rated€308.20
MARATHON MOTORS 080T17FH5326 R310 Metric Motor 50-60 Hertz | AJ2KYD 24ME25 / R310 080T17FH5326230/460V AC803/4 hp74%50/60 Hz2.5/1.25A0.56 kWSquirrel Cage Inverter Rated€440.68
MARATHON MOTORS 063T17FH5326 R301 Metric Motor 50-60 Hertz | AJ2LCK 24ME07 / R301 063T17FH5326230/460V AC631/4 hp68%50/60 Hz1/0.5A0.18 kWSquirrel Cage Inverter Rated€333.36
MARATHON MOTORS 071T17FH5327 R307 Metric Motor 50-60 Hertz | AJ2LRG 24ME15 / R307 071T17FH5327230/460V AC711/2 hp74%50/60 Hz1.8/0.9A0.37 kWSquirrel Cage Inverter Rated€405.72

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LEESON 071T34FH5304 R409 / 71T34FH5304A IEC Aluminium Motor, 0.75 HP, 3 Phase, 60 Hz, 575V, 3600 RPM
€77.16 /unit