MARATHON MOTORS 056T17E5310 G827 Explosion Proof Motor | AJ2NDR 39P314 / G827

LEESON 056T17E5310 G827 / 56T17E5310D Explosion Proof Motor, 0.25 HP, 3 Phase, 60 Hz, 230/460 V, 1800 RPM

Item: AJ2NDR Model: 056T17E5310Cross Ref: 39P314 / G827 / 56T17E5310D
In Stock

Get it by Tuesday, Jun 17

€844.53 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemExplosion Proof Motor
Ambient Temp.40°C
Bearing TypeBall
Conduit Box LocationExterior
Conduit Box PositionF1 Only
Duty CycleContinuous
Efficiency75%
Enclosure TypeExplosion Proof Non Ventilated
Frame56C
Frame MaterialSteel
Frequency60 Hz
Hazardous Location ClassClass 1 C, Class D, Class 2 F, Class G
Hazardous Location DivisionDivision 1
Hp1/4 hp
IncludesConduit Box (Unmounted), (13) 18 In Leads Through 1 NPT Nipple
Insulation ClassClass B
Length Less Shaft9.938"
Motor ApplicationHazardous Location
Motor Enclosure DesignTotally Enclosed Non Ventilated
Motor Mounting PositionHorizontal
Motor Mounting TypeFace
Motor Shaft DesignKeyed
Motor Shaft RotationCW/CCW
Motor TypeThree Phase
Mounting TypeC Face, Footless
Nameplate Rpm1725 RPM
Nema DesignB
Number Of Speeds1
Output Rating0.187 kW
Overall Length12"
Phase3
Power0.187 kW
Service Factor1
Shaft Dia.5/8"
Shaft Length2.062"
Temp. CodeT3B
Thermal ProtectionAutomatic
Usable @ 200vNo
Usable @ 208vYes
Voltage208-230/460V
Full Load Amps1.10-1.1/0.55A
Hz60
Ins. ClassClass B
Max. Ambient Temp.104°F
Motor BearingsBall
Motor Design3-Phase
Motor Frame MaterialSteel
Motor Service Factor1
Motor Thermal ProtectionAuto
No. Of Speeds1
Nominal Efficiency75%
StandardsCSA CERTIFIED, UL LISTED
Weight71 lbs.

Shipping Info:

Ship weight (kg) 11.25
Ship height (cm)20.62
Ship length (cm)41.61
Ship width (cm)26.67
HS code8501514040
Country of OriginMX

Product Details:

    • Starting Type: ACROSS THE LINE
    • KVA Code: N
    • Drive End Bearing: BALL
    • IP Code: 54
    • Opposite End Bearing: BALL
    • Drive End Bearing Size: 6203
    • Opposite End Bearing Size: 6203

Product Variants

ProductModelVoltageHpNameplate RpmMounting TypeFrame MaterialOverall LengthShaft LengthNominal EfficiencyPrice
MARATHON MOTORS 056T17E5311 Hazardous Location Motor 3-phase Epnv 1/3 Hp T3b | AF6JUF 19RW11 / G828 056T17E5311208-230/460V1/3 hp1725 RPMFaceRolled Steel12"2 1/16"74.5%€892.68
MARATHON MOTORS 056T17G5315 Hazardous Location Motor 3-phase Epfc 1/2 Hp T3b | AF6JUH 19RW14 / G829 056T17G5315208-230/460V1/2 hp1725 RPMFaceRolled Steel13 15/16"2 1/16"68%€938.99
MARATHON MOTORS 056T17E5312 G842 Explosion Proof Motor | AJ2LGF G842 056T17E5312575V AC1/4 hp1800 RPMC Face, Footless----€844.53

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LEESON 056T17E5310 G827 / 56T17E5310D Explosion Proof Motor, 0.25 HP, 3 Phase, 60 Hz, 230/460 V, 1800 RPM
€844.53 /unit