MARATHON MOTORS 056T17D15850 General Purpose Motors, Open Dripproof, Universal Mount, 1 1/2 HP, 230/460V | CT2FTP

LEESON 056T17D15850 56T17D15850A / FX32BK003 General Purpose Motor, 1.50 HP, 3 Phase, 60/50 Hz, 230/460 and 190/380V, 1800 and 1500 RPM

Item: CT2FTP Model: 056T17D15850Cross Ref: 801V87 / 56T17D15850A / FX32BK003
In Stock

Get it by Tuesday, Jun 17

€645.55 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMotor
Bearing TypeBall
Duty CycleContinuous
Frame56HC
Frame MaterialRolled Steel
Hp1 1/2 hp
Hz60 Hz
Insulation ClassClass F
Inverter RatedYes
Max. Ambient Temp.40°C
Motor DesignThree Phase
Motor Enclosure DesignOpen Dripproof
Motor Mounting PositionHorizontal
Motor Mounting TypeUniversal
Motor Shaft DesignKeyed
Motor Shaft RotationCCW
Motor Thermal ProtectionNo
Mounting TypeUniversal
Nema DesignF
Nominal Efficiency86.5%
Number Of Speeds1
Overall Length13 3/4"
Phase3
Rpm Range1701-1800 RPM
Service Factor1.15
Shaft Dia.5/8"
Shaft Length1 7/8"
Voltage230/460V AC
Full Load Amps4.4/2.2A
Ins. ClassClass F
Motor BearingsBall
Motor Frame MaterialRolled Steel
Motor Service Factor1.15
Nameplate Rpm1725 RPM
No. Of Speeds1
StandardsCE, CSA, UL
Weight44 lbs.

Shipping Info:

Ship weight (kg) 19.8
Ship height (cm)20.62
Ship length (cm)40.94
Ship width (cm)26.04
Country of OriginMX

Product Variants

ProductModelMounting TypeVoltageService FactorFull Load AmpsNameplate RpmHpFrequencyFramePrice
MARATHON MOTORS 184TTDBD6101 General Purpose Motor, Open Dripproof, Rigid Base Mount, 1 1/2 HP, 865 Nameplate RPM | CT2FQL 184TTDBD6101Rigid Base230/460V AC1.152.8A865 RPM1 1/2 hp-184T€876.23
MARATHON MOTORS 256TTDBD6076 General Purpose Motor, Open Dripproof, Rigid Base Mount, 10 HP, 1182 Nameplate RPM | CT2FQW 256TTDBD6076Rigid Base230/460V AC1.1525.6/12.8A1182 RPM--256T€1,870.24
MARATHON MOTORS 365TSTDBD6001 General Purpose Motor, Open Dripproof, Rigid Base Mount, 100 HP, 3568 Nameplate RPM | CT2FQX 365TSTDBD6001Rigid Base230/460V AC1.15228/114A3568 RPM100 hp-365TS€5,428.28
MARATHON MOTORS 286TTDBD6076 General Purpose Motor, Open Dripproof, Rigid Base Mount, 20 HP, 1182 Nameplate RPM | CT2FQZ 286TTDBD6076Rigid Base230/460V AC1.1552.5/26.3A1182 RPM--286T€2,502.82
MARATHON MOTORS 254TTDBD6001 General Purpose Motor, Open Dripproof, Rigid Base Mount, 20 HP, 3552 Nameplate RPM | CT2FRA 254TTDBD6001Rigid Base230/460V AC1.1548/24A3552 RPM--254T€1,701.29
MARATHON MOTORS 324TTDBD6076 General Purpose Motor, Open Dripproof, Rigid Base Mount, 25 HP, 1185 Nameplate RPM | CT2FRB 324TTDBD6076Rigid Base230/460V AC1.1565/32.5A1185 RPM25 hp-324T€2,924.18
MARATHON MOTORS 256TTDBD6001 General Purpose Motor, Open Dripproof, Rigid Base Mount, 25 HP, 3556 Nameplate RPM | CT2FRC 256TTDBD6001Rigid Base230/460V AC1.1559.5/29.7A3556 RPM25 hp-256T€1,790.84

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LEESON 056T17D15850 56T17D15850A / FX32BK003 General Purpose Motor, 1.50 HP, 3 Phase, 60/50 Hz, 230/460 and 190/380V, 1800 and 1500 RPM
€645.55 /unit