LEESON 056C34F5340 Power Tool Motors, Capacitor-Start, 3/4 HP, 3600 RPM, 115/208 To 230V AC | CJ3AWV

LEESON 056C34F5340 56C34F5340D / T013 Power Tool Motor, 0.75 HP, 1 Phase, 60 Hz, 115/208-230V, 3600 RPM

Item: CJ3AWV Model: 056C34F5340Cross Ref: 61KN38 / 56C34F5340D / T013
In Stock

Get it by Wednesday, Jun 11

€176.72 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDefinite Purpose Motor
Ambient Temp.40°C
Amps5.3/10.6A
Bearing TypeBall
Conduit Box LocationExterior
Conduit Box PositionF1
Cord Length8 ft.
Duty CycleContinuous
Extended Thru-boltsNo
Frame56
Frame MaterialSteel
Frequency60 Hz
Full Load Amps5.3/10.6A
Hp3/4 hp
IncludesKey
Motor ApplicationPower Tool
Motor Enclosure DesignTotally Enclosed Fan Cooled
Motor Mounting PositionHorizontal
Motor Shaft DesignKeyed
Motor Shaft RotationClockwise/Counter Clockwise
Motor TypeCapacitor Start/Induction Run
Mounting TypeRigid Base
Nameplate Rpm3600 RPM
No. Of Shafts1
No. Of Speeds1
Nominal Efficiency66%
On/off SwitchYes
Overall Length12 5/16"
Phase1
Plug Type3 Prong Polarized
Power0.56 kW
Power Factor71.9
Service Factor1.15
Shaft Dia.5/8"
Shaft Length2 5/16"
Thermal ProtectionManual
Usable @ 200vYes
Usable @ 208vYes
Voltage115/208-230V AC
Ins. ClassClass B
Length Less Shaft10"
Motor BearingsBall
Motor Frame MaterialSteel
Motor Mounting TypeRigid Base
Motor Thermal ProtectionManual
StandardsCSA, UL RECOCGNIZED
Weight27 lbs.

Shipping Info:

Ship weight (kg) 12.15
Ship height (cm)23.16
Ship length (cm)40.94
Ship width (cm)26.04
HS code8501404040
Country of OriginMX

Product Variants

ProductModelHpNameplate RpmMotor TypeOverall LengthFramePhaseMotor Enclosure DesignMounting TypePrice
LEESON 056C17F5351 Power Tool Motors, Capacitor-Start, 1/2 HP, 1800 RPM, 115/208 To 230V AC | CJ3AWW 056C17F53511/2 hp1800 RPMCapacitor Start11 13/16"561Totally Enclosed Fan CooledRigid Base€177.15

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LEESON 056C34F5340 56C34F5340D / T013 Power Tool Motor, 0.75 HP, 1 Phase, 60 Hz, 115/208-230V, 3600 RPM
€176.72 /unit