MARATHON MOTORS 056C17F5322 General Purpose Motor Capacitor-start 3/4 Hp 115/208-230v | AF6MGR 19YU95 / G572

LEESON 056C17F5322 G572 / 56C17F5322J General Purpose Motor, 0.75/0.50 HP, 1 Phase, 60/50 Hz, 115/208-230 and 110/220V, 1800 RPM

Item: AF6MGR Model: 056C17F5322Cross Ref: 19YU95 / G572 / 56C17F5322J
In Stock

Get it by Thursday, Jun 12

€630.30 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemGeneral Purpose Motor
Ambient Temp.40°C
Base TypeRigid Base
Bearing TypeBall
Capacitor RequiredYes
Duty CycleContinuous
Efficiency70.5%
Efficiency GroupStandard
Frame56C
Frame MaterialSteel
Frequency50/60 Hz
Full Load Amps11/5.4-5.5A
Full Load Amps @ 50hz11/5.4-5.5A
Hp3/4 hp
IncludesBrake, Capacitor
Insulation ClassClass B
Inverter RatedNo
Length Less Shaft10 1/4"
Max. Ambient Temp.104°F
Motor ApplicationGeneral Application
Motor Enclosure DesignTotally Enclosed Fan Cooled
Motor Mounting PositionAll Angle
Motor Shaft DesignKeyed
Motor Shaft RotationCW/CCW
Motor TypeCapacitor Start
Mounting TypeFace/Base
Nameplate Rpm1725 RPM
No. Of Speeds1
Number Of Speeds1
Overall Length12 5/16"
Phase1
Rpm Range1701-1800 RPM
Service Factor1.15
Shaft Dia.5/8"
Shaft Length2 1/16"
Thermal ProtectionNone
Usable @ 200vNo
Usable @ 208vYes
Voltage115/208-230V AC
Warranty1 yr.

Shipping Info:

Ship weight (kg) 13.5
Ship height (cm)23.16
Ship length (cm)40.94
Ship width (cm)26.04
HS code8501404040
Country of OriginMX

Product Variants

ProductModelVoltageNameplate RpmHpFrequencyMounting TypeMotor TypeService FactorFull Load AmpsPrice
MARATHON MOTORS 056C11F5303 General Purpose Motor Capacitor-start 1/3 Hp 115/208-230v | AF6MGN 19YU92 / G576 056C11F5303115/208-230V AC1140 RPM1/3 hp60 HzFace/BaseCapacitor Start1.157.8/3.6-3.9A€655.00
MARATHON MOTORS 056C17F5320 General Purpose Motor Capacitor-start 1/3 Hp 115/208-230v | AF6MGP 19YU93 / G570 056C17F5320115/208-230V1725 RPM1/3 hp50/60 HzFace/BaseCapacitor Start1.156.6/3.1-3.3A€456.22
MARATHON MOTORS 056C17F5321 General Purpose Motor Capacitor-start 1/2 Hp 115/208-230v | AF6MGQ 19YU94 / G571 056C17F5321115/208-230V1725 RPM1/2 hp50/60 HzFace/BaseCapacitor Start1.158.8/4.2-4.4A€522.28
MARATHON MOTORS 056B11F5303 General Purpose Motor Capacitor-start/capacitor-run Tefc 1/2 Hp | AF6NCW 19YU85 / G578 056B11F5303115/208-230V AC1140 RPM1/2 hp50/60 HzFace, BaseCapacitor Start/Run1.15-€796.99
MARATHON MOTORS 056B17F5305 General Purpose Motor Capacitor-start/capacitor-run Tefc 1-1/2 Hp | AF6NCX 19YU86 / G574 056B17F5305115/208-230V AC1770 RPM1 1/2 hp50/60 HzFace/BaseCapacitor Start/Run1.1515.2/8.2-7.6A€767.99
MARATHON MOTORS 056B17F5306 General Purpose Motor Capacitor-start/capacitor-run Tefc 2 Hp | AF6NCY 19YU87 / G575 056B17F5306115/208-230V AC1725 RPM2 hp50/60 HzFace/BaseCapacitor Start/Run1.020/10-10.8A€963.68
MARATHON MOTORS 056B34F5326 General Purpose Motor Capacitor-start/capacitor-run Tefc 1-1/2 Hp | AF6NCZ 19YU88 / D314 056B34F5326115/208-230V AC3450 RPM1 1/2 hp60 HzFace/BaseCapacitor Start/Run1.1514.2/7.7-7.1A€666.74

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LEESON 056C17F5322 G572 / 56C17F5322J General Purpose Motor, 0.75/0.50 HP, 1 Phase, 60/50 Hz, 115/208-230 and 110/220V, 1800 RPM
€630.30 /unit