LEATHERHEAD TOOLS PLO-4RH-D Pike Pole, Rubbish Hook, 4 Feet, Hiviz Orange Pro-lite Pole With D-handle | CD4CJD

LEATHERHEAD TOOLS PLO-4RH-D Pike Pole, Hollow Pole, D-Handle, Rubbish Hook, 48 Inch Length, Orange

Item: CD4CJD Model: PLO-4RH-DCross Ref: 45EF29
Limited Availability
€102.87 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemPike Pole, Round
ColorOrange
FeaturesFlash Reflector To Help Locate Tool In Dark Areas, Handle And Head Are Bonded To The Fiberglass With Strong Two-Part Epoxy And Steel Spring Pins
Firefighting Tool TypePike Pole
Handle ColorOrange
Handle DesignD
Handle Length48"
Handle MaterialFiberglass
Handle ShapeRound
Handle StyleD Handle
Head MaterialAmerican Steel , Steel
Head TypeRubbish Hook
IncludesReflective Stripe
Number Of Heads1
Number Of Teeth2
Overall Length4 ft. , 48"
Visibility TypeReflective
Includes StrapNo

Shipping Info:

Ship weight (kg) 1.8
Ship length (cm)121.92
Country of OriginUS

Product Variants

ProductModelOverall LengthHead TypeHandle ColorHandle StyleColorHead MaterialHandle DesignHandle LengthPrice
LEATHERHEAD TOOLS PLL-3AH-D Pike Pole, Round, Fiberglass, 36 Inch Length | AE4BCK 5HYD2 PLL-3AH-D36"---LimeSteel--€136.49
LEATHERHEAD TOOLS PLL-3DH-D Pike Pole, Drywall Hook, Fiberglass, 36 Inch Length | AE4BCL 5HYD3 PLL-3DH-D36"---LimeSteel--€154.49
LEATHERHEAD TOOLS PLL-3RH-D Pike Pole, Rubbish Hook, Fiberglass, 36 Inch Length | AE4BCM 5HYD4 PLL-3RH-D36"---LimeSteel--€136.49
LEATHERHEAD TOOLS PLO-3AH-D Pike Pole, Round, Fiberglass, 36 Inch Length | AE4BCN 5HYD5 PLO-3AH-D36"American HookOrange-OrangeSteelD Handle36"€136.49
LEATHERHEAD TOOLS PLO-3DH-D Pike Pole, Drywall Hook, Fiberglass, 36 Inch Length | AE4BCP 5HYD6 PLO-3DH-D36"Drywall HookOrange-OrangeSteelD Handle36"€154.49
LEATHERHEAD TOOLS PLO-3RH-D Pike Pole, Rubbish Hook, Fiberglass, 36 Inch Length | AE4BCQ 5HYD7 PLO-3RH-D36"Rubbish HookOrange-OrangeSteelD Handle36"€136.49
LEATHERHEAD TOOLS PLY-3AH-D Pike Pole, Round, Yellow, Fiberglass, 36 Inch Length | AE4BCR 5HYD8 PLY-3AH-D36"American HookYellow-YellowSteelD Handle36"€136.49

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LEATHERHEAD TOOLS PLO-4RH-D Pike Pole, Hollow Pole, D-Handle, Rubbish Hook, 48 Inch Length, Orange
€102.87 /unit