LEATHERHEAD TOOLS PLY-3AH-D Pike Pole, Round, Yellow, Fiberglass, 36 Inch Length | AE4BCR 5HYD8

LEATHERHEAD TOOLS PLY-3AH-D Pike Pole, Hollow Pole, D-Handle, American Hook, 36 Inch Length, Yellow

Item: AE4BCR Model: PLY-3AH-DCross Ref: 5HYD8
In Stock

Get it by Tuesday, Jun 10

€136.49 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPike Pole, Round
ColorYellow
Handle ColorYellow
Handle DesignD Handle
Handle Length36"
Handle MaterialFiberglass
Head MaterialSteel
Head TypeAmerican Hook
Overall Length36"
Firefighting Tool TypePike Pole
Handle ShapeRound
Handle StyleD Grip
IncludesReflective Stripe
Visibility TypeReflective

Shipping Info:

Ship weight (kg) 2.7585
Ship height (cm)6.35
Ship length (cm)91.44
Ship width (cm)15.49
HS code8205598000
Country of OriginUS

Product Variants

ProductModelOverall LengthHead TypeHandle ColorHandle StyleColorHead MaterialHandle DesignHandle LengthPrice
LEATHERHEAD TOOLS PLL-3AH-D Pike Pole, Round, Fiberglass, 36 Inch Length | AE4BCK 5HYD2 PLL-3AH-D36"---LimeSteel--€136.49
LEATHERHEAD TOOLS PLL-3DH-D Pike Pole, Drywall Hook, Fiberglass, 36 Inch Length | AE4BCL 5HYD3 PLL-3DH-D36"---LimeSteel--€154.49
LEATHERHEAD TOOLS PLL-3RH-D Pike Pole, Rubbish Hook, Fiberglass, 36 Inch Length | AE4BCM 5HYD4 PLL-3RH-D36"---LimeSteel--€136.49
LEATHERHEAD TOOLS PLO-3AH-D Pike Pole, Round, Fiberglass, 36 Inch Length | AE4BCN 5HYD5 PLO-3AH-D36"American HookOrange-OrangeSteelD Handle36"€136.49
LEATHERHEAD TOOLS PLO-3DH-D Pike Pole, Drywall Hook, Fiberglass, 36 Inch Length | AE4BCP 5HYD6 PLO-3DH-D36"Drywall HookOrange-OrangeSteelD Handle36"€154.49
LEATHERHEAD TOOLS PLO-3RH-D Pike Pole, Rubbish Hook, Fiberglass, 36 Inch Length | AE4BCQ 5HYD7 PLO-3RH-D36"Rubbish HookOrange-OrangeSteelD Handle36"€136.49
LEATHERHEAD TOOLS PLY-3DH-D Pike Pole, Drywall Hook, Fiberglass, 36 Inch Length | AE4BCT 5HYD9 PLY-3DH-D36"Drywall HookYellow-YellowSteelD Handle36"€154.49

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LEATHERHEAD TOOLS PLY-3AH-D Pike Pole, Hollow Pole, D-Handle, American Hook, 36 Inch Length, Yellow
€136.49 /unit