LEATHERHEAD TOOLS NYH-8 Entry Tool, Nylon Hook, Carbon Steel, 96 Inch Length | AF2VXG 6YFP3

LEATHERHEAD TOOLS NYH-8 Entry Tool, Chisel End, 96 Inch Length, Carbon Steel, Black

Item: AF2VXG Model: NYH-8Cross Ref: 6YFP3
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€225.41 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemEntry Tool
ColorBlack
FinishPowder Coat
Handle DesignChisel End
Handle Length96"
Handle MaterialCarbon Steel
Head MaterialCarbon Steel
Head TypeNew York Hook
Overall Length96"
ApplicationPrying, Pulling And Lifting During Fireground Operations
Features2" Wide Strap With Heavy Duty Removable Snap Hooks, Chisel End
Firefighting Tool TypeForcible Entry Tool
Handle ColorBlack
Handle ShapeRound
Handle StyleChisel
Head Material FinishPowder Coated
Includes StrapNo
Number Of Heads1

Shipping Info:

Ship weight (kg) 5.49
Ship height (cm)6.35
Ship length (cm)243.84
Ship width (cm)19.05
HS code8207906000
Country of OriginUS

Product Variants

ProductModelOverall LengthHandle StyleHandle DesignHead MaterialHandle LengthHead TypeHandle ShapeHandle ColorPrice
LEATHERHEAD TOOLS NYH-3 Entry Tool, Nylon Hook, Carbon Steel, 36 Inch Length | AF2VXA 6YFN7 NYH-336"-Chisel EndCarbon Steel36"New York Hook--€134.51
LEATHERHEAD TOOLS NYH-3-S Entry Tool, Nylon Hook, Carbon Steel, 36 Inch Length | AF2VXB 6YFN8 NYH-3-S36"-Chisel EndCarbon Steel36"New York Hook--€155.39
LEATHERHEAD TOOLS NYH-4 Entry Tool, Nylon Hook, Carbon Steel, 48 Inch Length | AF2VXC 6YFN9 NYH-448"-Chisel EndCarbon Steel48"New York Hook--€140.27
LEATHERHEAD TOOLS NYH-4-S Entry Tool, Nylon Hook, Carbon Steel, 48 Inch Length | AF2VXD 6YFP0 NYH-4-S48"-Chisel EndCarbon Steel48"New York Hook--€162.95
LEATHERHEAD TOOLS NYH-5 Entry Tool, Nylon Hook, Carbon Steel, 60 Inch Length | AF2VXE 6YFP1 NYH-560"-Chisel EndCarbon Steel60"New York Hook--€155.39
RFQ
LEATHERHEAD TOOLS NYH-6 Entry Tool, Nylon Hook, Carbon Steel, 72 Inch Length | AF2VXF 6YFP2 NYH-672"-Chisel EndCarbon Steel72"New York Hook--€174.29
RFQ
LEATHERHEAD TOOLS NYH-10 Entry Tool, Nylon Hook, Carbon Steel, 120 Inch Length | AF2VXH 6YFP4 NYH-10120"-Chisel EndCarbon Steel120"New York Hook--€265.01

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LEATHERHEAD TOOLS NYH-8 Entry Tool, Chisel End, 96 Inch Length, Carbon Steel, Black
€225.41 /unit