LEATHERHEAD TOOLS FAL-8 Axe, 8 Lbs., Flat Head, 36 Inch Length, Rubber Grip, Lime Fiberglass Handle | CJ7DQQ

LEATHERHEAD TOOLS FAL-8 Axe, 8 Lbs., Flat Head, 36 Inch Length, Rubber Grip, Lime Fiberglass Handle

Item: CJ7DQQ Model: FAL-8Cross Ref: 21AE31
Limited Availability
€254.57 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemAxe
ColorLime
Grip TypeRubber Grip
Handle MaterialFiberglass With Reflective Tape
Head MaterialCarbon Steel
Head Size4 1/2" x 10"
Head TypeFlat
Head Weight8 lbs.
Length36"
ApplicationForcible Entry, Overhaul, Ventilation
FeaturesAxe Heads are Bonded To Handle with Strong Two Part Epoxy, Flash Reflector, Wood Handles are Constructed with Solid Heavy Duty Hickory
Firefighting Tool TypeAxe
Handle ColorGreen
Handle Length36"
Handle ShapeRound
Handle StyleNon Slip Rubber
Includes StrapNo
Number Of Heads1
Overall Length3 ft.
Visibility TypeHigh Visibility

Shipping Info:

Ship length (cm)91.44
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LEATHERHEAD TOOLS FAL-8 Axe, 8 Lbs., Flat Head, 36 Inch Length, Rubber Grip, Lime Fiberglass Handle
€254.57 /unit