Flat Shipping

Flat Shipping at €24.99 + VAT

LCN SEM7810-E400 AL Electromagnetic Door Holder, Surface, Aluminum, 4 Inch, 30 To 40 Lb | CR8NVL

LCN SEM7810-E400 AL Electromagnetic Door Holder, Surface, Aluminum, 4 Inch, 30 To 40 Lb

Item: CR8NVL Model: SEM7810-E400 ALCross Ref: 46TZ85
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€82.69 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemElectromagnetic Door Holder
FinishAluminum
Holding Force30 lbs. to 40 lbs.
Lock Body Depth4"
Lock Body Length1/2"
Lock Body Width1/2"
MaterialDie Cast Metal
Mounting TypeSurface
Projection From Wall4"
Total Projection4"
Failure ModeFail Safe
Maximum Holding Force35 lbs.
Mounting StyleScrew In
Overall Projection4"
Power SourceAC Power, DC Power
Series7800 Series
StandardsANSI/BHMA 156.15, UL LISTED
Voltage120V AC/12V DC/24V AC/DC

Shipping Info:

Ship weight (kg) 0.081
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelFinishTotal ProjectionHolding ForceLock Body DepthLock Body LengthLock Body WidthProjection From WallStrike Plate DepthPrice
LCN SEM7820 AL Electromagnetic Door Holder, Floor, Aluminum, 120VAC/12VDC/24VAC/Dc, 6-3/4 Inch, 35 Lb | CR8NVC SEM7820 ALAluminum6 3/4"35 lbs.5 1/8"3 7/16"4 9/16"5 1/8"1 5/8"€1,149.15
LCN SEM7820 DKBRZ Electromagnetic Door Holder, Floor, Dark Bronze, 120VAC/12VDC/24VAC/Dc, 35 Lb | CR8NVD SEM7820 DKBRZDark Bronze6 3/4"35 lbs.5 1/8"3 7/16"4 9/16"5 1/8"1 5/8"€1,150.42
LCN SEM7850-516 Electromagnetic Door Holder, Recessed, Aluminum, 0.02A, 24VDC/0.03A, 12VDC/110VAC | CR8NVE SEM7850-516Aluminum3 5/8"30 lbs. to 40 lbs.2"4 5/8"2 13/16"1"1 5/8"€274.46
LCN SEM7830-72 AL Electromagnetic Door Holder, Surface, Aluminum, 1 Inch, 30 To 40 Lb | CR8NVF SEM7830-72 ALAluminum1"30 lbs. to 40 lbs.1"4 5/8"2 13/16"--€160.02
LCN SEM7810-E100 AL Electromagnetic Door Holder, Surface, Aluminum, 1 Inch, 30 To 40 Lb, 1 Inch Lock Body Dp | CR8NVG SEM7810-E100 ALAluminum1"30 lbs. to 40 lbs.1"1/2"1/2"1"-€53.44
LCN SEM7830-825 AL Electromagnetic Door Holder, Surface, Aluminum, 1-5/8 Inch, 30 To 40 Lb | CR8NVH SEM7830-825 ALAluminum1 5/8"30 lbs. to 40 lbs.---1 5/8"-€228.83
LCN SEM7820-825 AL Electromagnetic Door Holder, Surface, Aluminum, 1-5/8 Inch, 30 To 40 Lb, Die Cast Metal | CR8NVJ SEM7820-825 ALAluminum1 5/8"30 lbs. to 40 lbs.---1 5/8"1 5/8"€202.83

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LCN SEM7810-E400 AL Electromagnetic Door Holder, Surface, Aluminum, 4 Inch, 30 To 40 Lb
€82.69 /unit