ANVIL 0310517800 Tee Malleable Iron 4 Inch | AA4DFW 12G050

ANVIL 0310517800 Straight Tee, Malleable Iron, Black, 4 Inch Nominal Pipe Size

Item: AA4DFW Model: 0310517800Cross Ref: 12G050
In Stock

Get it by Tuesday, May 26

€1,344.56
5% off
€1,277.33 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Tee
Body Material Malleable Iron
Class Class 300
Connection Type FNPT
Max. Pressure 300 psi @ 150°F
Pipe Size 4"
Temp. Range -20°F to +150°F

Shipping Info:

Ship weight (kg) 10.809
Ship height (cm)17.02
Ship length (cm)25.91
Ship width (cm)21.59
HS code7307199060
Country of OriginUS

Product Variants

ProductModelConnection TypePipe SizeClassMaterialFitting Side A Nominal Pipe SizeFitting Side A TypeFitting Side B Nominal Pipe SizeFitting Side B TypePrice
ANVIL 0310515606 Tee Malleable Iron 300 1/4 Inch Npt | AA4DFK 12G040 0310515606FNPT1/4"Class 300-1/4"NPT1/4"NPT€37.71
ANVIL 0310515804 Tee Malleable Iron 300 3/8 Inch Npt | AA4DFL 12G041 0310515804FNPT3/8"Class 300-3/8"NPT3/8"NPT€41.99
ANVIL 0310516000 Tee Malleable Iron 300 1/2 Inch Npt | AA4DFM 12G042 0310516000FNPT1/2"Class 300-1/2"NPT1/2"NPT€52.10
ANVIL 0310516208 Tee Malleable Iron 300 3/4 Inch Npt | AA4DFN 12G043 0310516208FNPT3/4"Class 300-3/4"NPT3/4"NPT€58.75
ANVIL 0310516406 Tee Malleable Iron 1 Inch | AA4DFP 12G044 0310516406FNPT1"Class 300-1"NPT1"NPT€67.62
ANVIL 0310516604 Tee Malleable Iron 300 1-1/4 Inch Npt | AA4DFQ 12G045 0310516604FNPT1 1/4"Class 300-1 1/4"NPT1 1/4"NPT€92.36
ANVIL 0310516802 Tee Malleable Iron 300 1-1/2 Inch Npt | AA4DFR 12G046 0310516802FNPT1 1/2"Class 300-1 1/2"NPT1 1/2"NPT€113.52

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ANVIL 0310517800 Straight Tee, Malleable Iron, Black, 4 Inch Nominal Pipe Size
€1,344.56 /unit