Flat Shipping

Flat Shipping at €24.99 + VAT

LCN 4111-EDA RH AL Manual Hydraulic Door Closer, Heavy Duty Interior and Exterior, Aluminum | CD2KQM 28XR28

LCN 4111-EDA RH AL Manual Hydraulic Door Closer, Heavy Duty Interior and Exterior, Aluminium

Item: CD2KQM Model: 4111-EDA RH ALCross Ref: 28XR28
Limited Availability
€719.82 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemDoor Closer
Ada CompliantNo
Arm MaterialAluminum
Arm TypeExtra Duty
Closer Mounting StyleSurface
Closer PerformanceHeavy Duty
Closer Series4110 Series Surface Mounted Closers
Closer TypeExtra Duty Arm
Door HandingRight Hand
Exterior Door WidthUp To 42"
FinishNatural
Housing Depth2 1/4"
Housing Height3 1/2"
Housing Length12 1/4"
Hydraulic/pneumaticHydraulic
IncludesFull Size Cover, Mounting Screws
Indoor/outdoorIndoor/Outdoor
Interior Door WidthUp To 54"
Ligature ResistantNo
Manual/automaticManual
MaterialAluminum
Max. Door Opening140°
Mfr. SeriesLCN 4111
Mounting HardwareIncluded
Mounting StyleParallel Arm
Closer Mounting TypeParallel
Closer Stop TypeSpring
ColorGray
Door Opening - Minimum110°
Door Width Campatibility54"
Energy SourceHydraulic
Exterior Door Width - Maximum42"
FeaturesBacked By A 30 Years Warranty, The Cast Iron Body And All Weather Fluid Offer Versatility In High Traffic Applications
Hand OrientationRight Handed
Height Between Mounting Holes2 1/2"
Includes HardwareHardware Included
Length Between Mounting Holes6"
Ligature ResistanceNot Ligature Resistant
Location UseInterior/Exterior
Max Door Opening Angle180°
Operation StyleManual
Performance RatingGrade 1-Heavy Duty
Product TypeDoor Closer
Spring Size6
Spring Size - Minimum1
Spring TypeAdjustable
Ul Fire RatingUL10C

Shipping Info:

Ship weight (kg) 5.1525

Product Variants

ProductModelFinishCloser TypeHand OrientationSpring SizeHydraulic/pneumaticLigature ResistantManual/automaticCloser Mounting StylePrice
LCN 4811-STD AL Door Closer Pneumatic Heavy Duty | AG2WBL 32MC23 4811-STD ALAluminumSlide Track Arm Standard--PneumaticNoManualSurface€3,758.84
LCN 4011-REG LH AL Manual Hydraulic Door Closer, Heavy Duty Interior and Exterior, Aluminum | CD2KPY 28XP99 4011-REG LH ALNaturalRegular Arm--HydraulicNoManualSurface€642.06
LCN 4011-REG RH AL Manual Hydraulic Door Closer, Heavy Duty Interior and Exterior, Aluminum | CD2KPZ 28XR01 4011-REG RH ALNaturalRegular ArmRight Hand-HydraulicNoManualSurface€660.88
LCN 4040XP-CUSH AL Manual Hydraulic Door Closer, Heavy Duty Interior and Exterior, Aluminum | CD2KQA 28XR05 4040XP-CUSH ALNaturalHold Open--HydraulicNoManualSurface€661.04
LCN 4040XP-CUSH DKBRZ Manual Hydraulic Door Closer, Heavy Duty Interior and Exterior, Dark Bronze | CD2KQB 28XR07 4040XP-CUSH DKBRZDark Bronze Powder CoatNon Hold Open--HydraulicNoManualSurface€893.44
LCN 4040XP-HW/PA AL Manual Hydraulic Door Closer, Heavy Duty Interior and Exterior, Aluminum | CD2KQC 28XR10 4040XP-HW/PA ALNaturalHold Open--HydraulicNoManualSurface€763.51
LCN 4040XP-HW/PA DKBRZ Manual Hydraulic Door Closer, Heavy Duty Interior and Exterior, Dark Bronze | CD2KQD 28XR11 4040XP-HW/PA DKBRZDark Bronze Powder CoatHold Open--HydraulicNoManualSurface€839.43

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LCN 4111-EDA RH AL Manual Hydraulic Door Closer, Heavy Duty Interior and Exterior, Aluminium
€719.82 /unit