Flat Shipping

Flat Shipping at €24.99 + VAT

LCN 4040XP-RW/PA AL Manual Hydraulic Door Closer, Heavy Duty Interior and Exterior, Silver | CD2KZM 46TY47

LCN 4040XP-RW/PA AL Manual Hydraulic Door Closer, Heavy Duty Interior and Exterior, Silver

Item: CD2KZM Model: 4040XP-RW/PA ALCross Ref: 46TY47
Limited Availability
€710.67 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemDoor Closer
Ada CompliantNo
Arm MaterialCast Iron
Arm TypeParallel
Closer Mounting StyleSurface
Closer PerformanceHeavy Duty
Closer TypeRegular Arm
ColorSilver
Door HandingReversible
FinishNatural
Housing Depth2 1/4"
Housing Height3 1/2"
Housing Length12 1/8"
Hydraulic/pneumaticHydraulic
Indoor/outdoorIndoor/Outdoor
Ligature ResistantNo
Manual/automaticManual
Max. Door Opening180°
Mfr. SeriesLCN 4040 Series
Mounting HardwareIncluded
Mounting StyleRegular
Projection From Wall2 1/4"

Shipping Info:

Ship weight (kg) 5.0895
Country of OriginUS

Product Variants

ProductModelFinishCloser TypeHand OrientationSpring SizeHydraulic/pneumaticLigature ResistantManual/automaticCloser Mounting StylePrice
LCN 4811-STD AL Door Closer Pneumatic Heavy Duty | AG2WBL 32MC23 4811-STD ALAluminumSlide Track Arm Standard--PneumaticNoManualSurface€3,758.84
LCN 4011-REG LH AL Manual Hydraulic Door Closer, Heavy Duty Interior and Exterior, Aluminum | CD2KPY 28XP99 4011-REG LH ALNaturalRegular Arm--HydraulicNoManualSurface€642.06
LCN 4011-REG RH AL Manual Hydraulic Door Closer, Heavy Duty Interior and Exterior, Aluminum | CD2KPZ 28XR01 4011-REG RH ALNaturalRegular ArmRight Hand-HydraulicNoManualSurface€660.88
LCN 4040XP-CUSH AL Manual Hydraulic Door Closer, Heavy Duty Interior and Exterior, Aluminum | CD2KQA 28XR05 4040XP-CUSH ALNaturalHold Open--HydraulicNoManualSurface€661.04
LCN 4040XP-CUSH DKBRZ Manual Hydraulic Door Closer, Heavy Duty Interior and Exterior, Dark Bronze | CD2KQB 28XR07 4040XP-CUSH DKBRZDark Bronze Powder CoatNon Hold Open--HydraulicNoManualSurface€893.44
LCN 4040XP-HW/PA AL Manual Hydraulic Door Closer, Heavy Duty Interior and Exterior, Aluminum | CD2KQC 28XR10 4040XP-HW/PA ALNaturalHold Open--HydraulicNoManualSurface€763.51
LCN 4040XP-HW/PA DKBRZ Manual Hydraulic Door Closer, Heavy Duty Interior and Exterior, Dark Bronze | CD2KQD 28XR11 4040XP-HW/PA DKBRZDark Bronze Powder CoatHold Open--HydraulicNoManualSurface€839.43

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LCN 4040XP-RW/PA AL Manual Hydraulic Door Closer, Heavy Duty Interior and Exterior, Silver
€710.67 /unit