Flat Shipping

Flat Shipping at €24.99 + VAT

LCN 4040XP-3077 DKBRZ Door Closer Arm, 12-3/4 Length, Bronze | AG2WCT 32MC57

LCN 4040XP-3077 DKBRZ Door Closer Arm, 12-3/4 Inch Length, Bronze

Item: AG2WCT Model: 4040XP-3077 DKBRZCross Ref: 32MC57
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€244.93 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDoor Closer Arm
ColorBronze
FinishBronze
For Use WithCommercial Doors
IncludesHardware
Length12 3/4"
MaterialBronze
Ada CompliantYes
Arm TypeRegular
Compatible With SeriesSeries 4040XP
Includes HardwareHardware Included
Overall Length12 3/4"
Spring Size - Maximum6
Spring Size - Minimum1
Spring TypeAdjustable
StandardsANSI/BHMA A156.4 GRADE 1, UL AND CUL LISTED

Shipping Info:

Ship weight (kg) 0.702
Ship height (cm)5.72
Ship length (cm)32.39
Ship width (cm)11.43
HS code8302603000

Product Variants

ProductModelMaterialFinishColorPrice
LCN 1460-62PA AL Door Closer Arm Shoe 6-1/8 Inch Aluminium | AG2VQB 32MC95 1460-62PA ALAluminumAluminumSilver€34.62
LCN 4040XP-3049EDA LH AL Door Closer Arm 12-3/4 Inch Aluminium | AG2WBX 32MC38 4040XP-3049EDA LH ALAluminumAluminumSilver€483.22
LCN 4040XP-3049EDA LH DKBRZ Door Closer Arm 12-3/4 Inch Bronze | AG2WBY 32MC39 4040XP-3049EDA LH DKBRZBronzeBronzeBronze€372.44
LCN 4040XP-3049EDA RH AL Door Closer Arm 12-3/4 Inch Aluminium | AG2WBZ 32MC40 4040XP-3049EDA RH ALAluminumAluminumSilver€397.47
LCN 4040XP-3049EDA RH DKBRZ Door Closer Arm 12-3/4 Inch Bronze | AG2WCA 32MC41 4040XP-3049EDA RH DKBRZBronzeBronzeBronze€406.99
LCN 4040XP-3049 AL Door Closer Arm 12-3/4 Inch Aluminium | AG2WCB 32MC42 4040XP-3049 ALAluminumAluminumSilver€371.03
LCN 4040XP-3049 DKBRZ Door Closer Arm 12-3/4 Inch Bronze | AG2WCC 32MC43 4040XP-3049 DKBRZBronzeBronzeBronze€364.29

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LCN 4040XP-3077 DKBRZ Door Closer Arm, 12-3/4 Inch Length, Bronze
€244.93 /unit