Flat Shipping

Flat Shipping at €24.99 + VAT

LCN 1460-62PA DKBRZ Door Closer Arm Shoe 6-1/8 Inch Bronze | AG2WDY 32MC96

LCN 1460-62PA DKBRZ Door Closer Arm Shoe 6-1/8 Inch Bronze

Item: AG2WDY Model: 1460-62PA DKBRZCross Ref: 32MC96
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€29.25 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDoor Closer Arm Shoe
ColorBronze
FinishBronze
For Use WithCommercial Doors
IncludesHardware
Length6 1/8"
MaterialBronze
Ada CompliantYes
Compatible With SeriesSeries 1460
Includes HardwareHardware Included
Overall Length6 1/8"
Product TypeDoor Closer Arm Shoe
StandardsANSI/BMHA A156.4 GRADE 1, BAA, UL 10C

Shipping Info:

Ship weight (kg) 0.27
Ship height (cm)5.72
Ship length (cm)15.56
Ship width (cm)10.8
HS code8302603000

Product Variants

ProductModelMaterialFinishColorPrice
LCN 1460-62PA AL Door Closer Arm Shoe 6-1/8 Inch Aluminium | AG2VQB 32MC95 1460-62PA ALAluminumAluminumSilver€34.62
LCN 4040XP-3049EDA LH AL Door Closer Arm 12-3/4 Inch Aluminium | AG2WBX 32MC38 4040XP-3049EDA LH ALAluminumAluminumSilver€483.22
LCN 4040XP-3049EDA LH DKBRZ Door Closer Arm 12-3/4 Inch Bronze | AG2WBY 32MC39 4040XP-3049EDA LH DKBRZBronzeBronzeBronze€372.44
LCN 4040XP-3049EDA RH AL Door Closer Arm 12-3/4 Inch Aluminium | AG2WBZ 32MC40 4040XP-3049EDA RH ALAluminumAluminumSilver€397.47
LCN 4040XP-3049EDA RH DKBRZ Door Closer Arm 12-3/4 Inch Bronze | AG2WCA 32MC41 4040XP-3049EDA RH DKBRZBronzeBronzeBronze€406.99
LCN 4040XP-3049 AL Door Closer Arm 12-3/4 Inch Aluminium | AG2WCB 32MC42 4040XP-3049 ALAluminumAluminumSilver€371.03
LCN 4040XP-3049 DKBRZ Door Closer Arm 12-3/4 Inch Bronze | AG2WCC 32MC43 4040XP-3049 DKBRZBronzeBronzeBronze€364.29

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LCN 1460-62PA DKBRZ Door Closer Arm Shoe 6-1/8 Inch Bronze
€29.25 /unit