Flat Shipping

Flat Shipping at €24.99 + VAT

LB WHITE 573946 Ignition Control | CR8NLL

LB WHITE 573946 Ignition Control

Item: CR8NLL Model: 573946Cross Ref: 36MW37
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€274.38 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemIgnition Control
Fits BrandL.B. White
For Use With Grainger Item Number16W283, 16W285, 16W286, 16W287
For Use With Mfr. Model NumberPREMIER 170, PREMIER 170DF, PREMIER 170N, PREMIER 80
Compatible Manufacturer Model NumberPremier 170, Premier 170DF, Premier 170N, Premier 80
Product TypeIgnition Control

Shipping Info:

Ship weight (kg) 0.315
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelMPNPrice
LB WHITE 572777 Ignition Control | CR8NLK 572777572777€201.26
LB WHITE 571344 Ignition Control | CR8NLM 571344571344€287.27

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LB WHITE 573946 Ignition Control
€274.38 /unit