Flat Shipping

Flat Shipping at €24.99 + VAT

LAVI 50-3010WB/BL Retractable Belt Barrier, Blue, Wrinkle, 7 ft Belt Length | CR8NEY

LAVI 50-3010WB/BL Retractable Belt Barrier, Blue, Wrinkle, 7 ft Belt Length

Item: CR8NEY Model: 50-3010WB/BLCross Ref: 52YX98
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€144.09 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRetractable Belt Barrier
ColorBlack , Blue
FinishWrinkle
Height2"
Length7 ft.
Mounting StyleWall
TypeWall Mount
Width2"
Belt ColorBlue
Frame ColorBlack
Frame Height2"
IncludesWall Receptacle
MessageNo Legend
Mounting HardwareIncluded

Shipping Info:

Ship weight (kg) 2.25
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelFinishColorHeightPrice
LAVI 50-3016U/YL/18/BK Warehouse Adjustable Quick Mount Retractable Belt Barrier, Black, PoWidther Coated | CR8NBG 50-3016U/YL/18/BKPowder CoatYellow3 1/4"€212.73
LAVI 50-3016U/WB/18/BK Warehouse Adjustable Quick Mount Retractable Belt Barrier, Black, Wrinkle | CR8NBH 50-3016U/WB/18/BKWrinkleBlack3 1/4"€212.73
LAVI 50-3016U/YL/18/BL Warehouse Adjustable Quick Mount Retractable Belt Barrier, Blue, PoWidther Coated | CR8NBJ 50-3016U/YL/18/BLPowder CoatYellow3 1/4"€205.46
LAVI 50-3016U/WB/18/BL Warehouse Adjustable Quick Mount Retractable Belt Barrier, Blue, Wrinkle | CR8NBK 50-3016U/WB/18/BLWrinkleBlack3 1/4"€212.73
LAVI 50-3016U/YL/18/RD Warehouse Adjustable Quick Mount Retractable Belt Barrier, Red, PoWidther Coated | CR8NBL 50-3016U/YL/18/RDPowder CoatRed3 1/4"€212.73
LAVI 50-3016U/WB/18/RD Warehouse Adjustable Quick Mount Retractable Belt Barrier, Red, Wrinkle, 18 ft Belt Length | CR8NBM 50-3016U/WB/18/RDWrinkleRed3 1/4"€212.73
LAVI 50-3016U/YL/18/FY/S6 Warehouse Adjustable Quick Mount Retractable Belt Barrier, Yellow, Caution - Do Not Enter | CR8NBN 50-3016U/YL/18/FY/S6Powder CoatYellow3 1/4"€270.35

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LAVI 50-3010WB/BL Retractable Belt Barrier, Blue, Wrinkle, 7 ft Belt Length
€144.09 /unit