LAVI 44-40703/SF Barrier Post With Belt, Steel, Satin, 40 Inch Post Height, 2 3/4 Inch Post Dia | CR8NAQ

LAVI 44-40703/SF Barrier Post With Belt, Steel, Satin, 40 Inch Height, 2 3/4 Inch Dia.

Item: CR8NAQ Model: 44-40703/SFCross Ref: 53DX14
In Stock

Get it by Wednesday, Jun 11

€321.06 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBarrier Post with Belt
Base Dia.14 1/2"
Base FinishSatin Chrome
Base MaterialSteel
Base TypeSlim Profile
Belt ColorBlack, Yellow
Belt Length7 ft.
Belt MessageNone
Belt PatternHorizontal Stripe
Belt Width2"
ColorSilver
FinishSatin Chrome
IncludesBase And Single Retractable Belt
Indoor/outdoorIndoor
Number Of Belts1
Post Dia.2 3/4"
Post FinishSatin
Post Height40"
Post MaterialSteel
Ada CompliantNo
Base Diameter14 1/2"
Indoor/outdoor UsageIndoor
MessageNo Legend
Post ColorSilver

Shipping Info:

Ship weight (kg) 15.3
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelBelt LengthBase TypeBelt ColorNumber Of BeltsPost HeightPost MaterialBase MaterialPost Dia.Price
LAVI 50-3000A/WB/GY Barrier Post With Belt, Black Wrinkle, 40 Inch Post Height, 2 3/4 Inch Post Dia, Sloped | CR8MYX 50-3000A/WB/GY7 ft.SlopedGray140"AluminumSteel2 3/4"€233.61
LAVI 50-3100A/WB/BK Barrier Post With Belt, Black Wrinkle, 40 Inch Post Height, 2 3/4 Inch Post Dia, Sloped | CR8MYY 50-3100A/WB/BK13 ft.SlopedBlack140"AluminumSteel2 3/4"€289.47
LAVI 50-3100A/WB/SF Barrier Post With Belt, Black Wrinkle, 40 Inch Post Height, 2 3/4 Inch Post Dia, Sloped | CR8MYZ 50-3100A/WB/SF13 ft.SlopedBlack, Yellow140"AluminumSteel2 3/4"€289.93
LAVI 50-3000A/WB/BK Barrier Post With Belt, Black Wrinkle, 40 Inch Post Height, 2 3/4 Inch Post Dia, Sloped | CR8MZA 50-3000A/WB/BK7 ft.SlopedBlack140"AluminumSteel2 3/4"€219.21
LAVI 50-3100A/WB/GY Barrier Post With Belt, Black Wrinkle, 40 Inch Post Height, 2 3/4 Inch Post Dia, Sloped | CR8MZB 50-3100A/WB/GY13 ft.SlopedGray140"AluminumSteel2 3/4"€289.47
LAVI 50-3000DL/WB/BK Barrier Post With Belt, Black Wrinkle, 40 Inch Post Height, 2 3/4 Inch Post Dia, Sloped | CR8MZC 50-3000DL/WB/BK7 ft.SlopedBlack240"AluminumSteel2 3/4"€359.72
LAVI 50-3000A/WB/SF Barrier Post With Belt, Black Wrinkle, 40 Inch Post Height, 2 3/4 Inch Post Dia, Sloped | CR8MZD 50-3000A/WB/SF7 ft.SlopedBlack, Yellow140"AluminumSteel2 3/4"€232.10

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LAVI 44-40703/SF Barrier Post With Belt, Steel, Satin, 40 Inch Height, 2 3/4 Inch Dia.
€321.06 /unit