Item | Motion Control Coupling |
Bore Dia. | 14 mm x 14 mm |
Clearance Dia. | 41.71 mm |
Finish | Bright |
Length Through Bore | 26.47 mm |
Material | Aluminum |
Max. Angular Misalignment | 3° |
Max. Parallel Misalignment | 0.015" |
Max. Speed | 6000 RPM |
Max. Temp. Range | 225°F |
Min. Bore | 14 mm |
Outside Dia. | 38.1 mm |
Overall Length | 57.2 mm |
Screw Type | Cap Screw |
Style | 6-Beam Clamp |
Torque | 110 lbs.-in. |
Torsional Stiffness | 0.027 deg./lbs.-in. , 0.027 lbs.-in./deg. |
Angular Misalignment | 3° |
Application | Light-Duty Power Transmission, Servo Motors To Lead Screws |
Axial Motion | 0.38 mm |
Bore Diameter 1 | 14 mm |
Bore Diameter 2 | 14 mm |
Bore Tolerance | +0.025/0 mm |
Bore Type | Round |
Coupling Material | Aluminum |
Coupling Material Finish | Bright |
Coupling Material Grade | Grade 7075 |
Coupling Outside Diameter | 38.1 mm |
Different Bore Sizes | No |
Dynamic Torque Non-reversing | 6.22 N-m |
Dynamic Torque Reversing | 3.11 N-m |
Fastener Tightening Torque | 9.5 N-m |
Features | Balanced Design for Reduced Vibration, Higher Torque Capacity, Larger Body Sizes than Single or Four Beam Couplings, Lower Windup, Machined from a Single Piece of Material, Spiral Coupling With Nypatch Anti Vibration Hardware, Two Sets of Three Spiral Cuts, Zero Backlash |
For Environment | Angular Misalignment, Axial Motion, Parallel Misalignment |
For Misalignment Type | Angular, Axial, Parallel |
Full Bearing Support Required | Yes |
Included Screws | (2) Hex Socket Cap Screw |
Length Through Bore 1 | 27.3 mm |
Length Through Bore 2 | 27.3 mm |
Maximum Operating Temperature | 107°C |
Maximum Speed | 6000 RPM |
Minimum Operating Temperature | -40°C |
Moment Of Inertia | 0.000030032 kgf/sq. m |
Number Of Beams | 6 |
Number Of Locking Screws | 2 |
Parallel Misalignment | 0.76 mm |
Rated Torque | 12.43 N-m |
Screw Material | Alloy Steel with Nypatch |
Screw Material Finish | Black Oxide |
Screw Thread Size | M5 |
Shaft Locking Type | Clamp On |
Shaft Tolerance | +0 mm, -0.013 mm |
Standards | CONFLICT MINERALS COMPLIANT, DIN 912 12.9, REACH COMPLIANT, ROHS3 COMPLIANT |
System Of Measurement | Metric |
Zero Backlash | Yes |