LAVI 44-2020 Urn Top Rope Post, 40 1/4 Inch Height, 11 Inch Base Dia, Satin Stainless Steel, Steel | CR8NJU

LAVI 44-2020 Urn Top Rope Post, 40 1/4 Inch Height, 11 Inch Base Dia, Satin Stainless Steel, Steel

Item: CR8NJU Model: 44-2020Cross Ref: 424Z17
In Stock

Get it by Tuesday, Jun 17

€351.48 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemUrn Top Rope Post
Ada CompliantNo
Base Dia.11"
Base MaterialSteel
Base TypeDome
For Use WithBarrier Rope
Height40 1/4"
Post Dia.2 1/2"
Post FinishSatin Stainless Steel
Base Diameter11"
Base FinishSatin Stainless Steel
Base ShapeDome
Base StyleNonfillable
Compatible LineRope
Manufacturer Warranty Length5 yrs.
Post Diameter2 1/2"
Post Height40 3/10"
Post TopUrn
Product TypeStanchion
Resistance PropertiesScratch Resistant

Shipping Info:

Ship weight (kg) 13.95
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelBase TypeBase Dia.Post FinishBase MaterialPost Dia.Price
LAVI 00-2010 Urn Top Rope Post, 36 1/2 Inch Height, 14 1/2 Inch Base Dia, Polished Brass, Steel | CR8NJP 00-2010Flat14 1/2"Polished BrassSteel2 1/2"€304.07
LAVI 40-2010 Urn Top Rope Post, 36 1/2 Inch Height, 14 1/2 Inch Base Dia, Polished Stainless Steel | CR8NJQ 40-2010Flat14 1/2"Polished Stainless SteelSteel2 1/2"€281.60
LAVI 44-2010 Urn Top Rope Post, 36 1/2 Inch Height, 14 1/2 Inch Base Dia, Satin Stainless Steel, Steel | CR8NJR 44-2010Flat14 1/2"Satin Stainless SteelSteel2 1/2"€295.98
LAVI 40-2020 Urn Top Rope Post, 40 1/4 Inch Height, 11 Inch Base Dia, Polished Stainless Steel | CR8NJT 40-2020Dome11"Polished Stainless SteelStainless Steel2 1/2"€283.59

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LAVI 44-2020 Urn Top Rope Post, 40 1/4 Inch Height, 11 Inch Base Dia, Satin Stainless Steel, Steel
€351.48 /unit