Flat Shipping

Flat Shipping at €24.99 + VAT

NORTON ABRASIVES 66261138633 Quick Change Disc, 2 Inch Dia., 80 Grit, Coarse, Zirconia Alumina, Coated, 25Pk | CJ3CNR

NORTON ABRASIVES 66261138633 Quick Change Disc, 2 Inch Dia., 80 Grit, Coarse, Zirconia Alumina, Coated, 25Pk

Item: CJ3CNR Model: 66261138633Cross Ref: 1YFE4
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€47.18 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemQuick Change Disc
Abrasive GradeMedium
Abrasive MaterialZirconia Alumina
Backing MaterialPolyester
Backing WeightY
ColorBlue
Diameter2"
Quick Change SystemTS

Shipping Info:

Ship weight (kg) 0.135
Ship height (cm)1.27
Ship length (cm)5.08
Ship width (cm)5.08
Country of OriginFR

Product Variants

ProductModelCoating CoveragePkg. Qty.Price
NORTON ABRASIVES 66623319005 Quick Change Disc, 2 Inch Dia., 36 Grit, Extra Coarse, Aluminum Oxide, 100Pk | CJ3CJD 66623319005-100€205.92
NORTON ABRASIVES 66261170273 Quick Change Disc, 3 Inch Dia., 100 Grit, Coarse, Ceramic Alumina, Non-Woven | CJ3CKC 66261170273-1€11.82
NORTON ABRASIVES 66261162317 Quick Change Disc, 2 Inch Dia., 36 Grit, Extra Coarse, Ceramic, Coated, 25Pk | CJ3CKM 66261162317-25€65.11
NORTON ABRASIVES 66261138634 Quick Change Disc, 2 Inch Dia., 60 Grit, Coarse, Zirconia Alumina, Coated, 25Pk | CJ3CLP 66261138634-25€45.55
NORTON ABRASIVES 66261138608 Quick Change Disc, 1 Inch Dia., 60 Grit, Coarse, Zirconia Alumina, Coated, 100Pk | CJ3CMJ 66261138608-100€104.50
NORTON ABRASIVES 66261170274 Quick Change Disc, 4 Inch Dia., 100 Grit, Coarse, Ceramic Alumina, Non-Woven | CJ3CMV 66261170274-1€13.17
NORTON ABRASIVES 66623303921 Quick Change Disc, 4 Inch Dia., Extra Coarse, Ceramic, Coated | CJ3CNM 66623303921Not Applicable1€22.45

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

NORTON ABRASIVES 66261138633 Quick Change Disc, 2 Inch Dia., 80 Grit, Coarse, Zirconia Alumina, Coated, 25Pk
€47.18 /pack