Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

LASCO 482040 Deep Socket Coupling 4 Inch Slip x Slip | AF7QHZ 22FM95

LASCO 482040 Deep Socket Coupling 4 Inch Slip x Slip

Item: AF7QHZ Model: 482040Cross Ref: 22FM95
In Stock

Get it by Friday, Jun 13

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€20.18 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDeep Socket Coupling
Body MaterialPVC
ColorWhite
Connection TypeSocket x Socket
Length7.55"
Max. Temp.140°F
Pipe Size4"
Schedule40
ApplicationPotable Water
Basic Fitting ShapeCoupling
Fitting Side A GenderFemale
Fitting Side A Nominal Pipe Size4"
Fitting Side A Outside Diameter5"
Fitting Side A TypeSocket
Fitting Side B GenderFemale
Fitting Side B Nominal Pipe Size4"
Fitting Side B Outside Diameter5"
Fitting Side B TypeSocket
For Pipe Schedule40
Includes PlugNo
Includes Pre-applied Thread SealantNo
Includes SealNo
Includes ShieldNo
Low Lead Certified StandardNSF 61, NSF 14
Maximum Operating Pressure220 psi
Overall Length7 5/8"
Pipe Fitting MaterialPVC
Specific Fitting ShapeDeep Socket Coupling
StandardsASTM D2466, NSF 14, NSF 61
Temp. Range32°F to 140°F

Shipping Info:

Ship weight (kg) 0.6975
Ship height (cm)12.7
Ship length (cm)19.56
Ship width (cm)12.7
HS code3917400090

Product Variants

ProductModelPipe SizeScheduleColorConnection TypeMax. Temp.Body MaterialPrice
LASCO 482015 Deep Socket Coupling Pvc 40 Slip x Slip | AF7QHX 22FM93 4820151 1/2"40WhiteSocket x Socket140°FPVC€2.13
LASCO 482030 Deep Socket Coupling 3 Inch Slip | AF7QHY 22FM94 4820303"40WhiteSocket x Socket140°FPVC€7.99

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LASCO 482040 Deep Socket Coupling 4 Inch Slip x Slip
€20.18 /unit