Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

LASCO 457010 Union 1 Inch Slip x slip | AB6UXZ 22FL13

LASCO 457010 Union 1 Inch Slip x slip

Item: AB6UXZ Model: 457010Cross Ref: 22FL13
In Stock

Get it by Friday, Jun 13

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€6.04 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemUnion
Body MaterialPVC
ColorWhite
Connection TypeSocket x Socket
Length1.86"
Max. Pressure450 psi @ 73°F
Max. Temp.140°F
Pipe Size1"
Schedule40
ApplicationPotable Water
Basic Fitting ShapeUnion
Fitting Side A GenderFemale
Fitting Side A Nominal Pipe Size1"
Fitting Side A Outside Diameter1 9/16"
Fitting Side A TypeSocket
Fitting Side B GenderFemale
Fitting Side B Nominal Pipe Size1"
Fitting Side B Outside Diameter1 9/16"
Fitting Side B TypeSocket
For Pipe Schedule40
Includes PlugNo
Includes Pre-applied Thread SealantNo
Includes SealNo
Includes ShieldNo
Low Lead Certified StandardNSF 61, NSF 14
Maximum Operating Pressure450 psi
Overall Length2 5/8"
Pipe Fitting MaterialPVC
Specific Fitting ShapeUnion
StandardsASTM D2466, NSF 14, NSF 61
Temp. Range32°F to 140°F

Shipping Info:

Ship weight (kg) 0.045
Ship height (cm)6.86
Ship length (cm)6.86
Ship width (cm)6.86
HS code3917400000
Country of OriginCN

Product Variants

ProductModelPipe SizeConnection TypeScheduleColorMax. Temp.Body MaterialMax. PressurePrice
LASCO 457015 Union 1-1/2 Inch Slip x slip | AB6UYA 22FL15 4570151 1/2"Socket x Socket40White140°FPVC-€17.65
LASCO 457020 Union 2 Inch Slip x slip | AB6UYB 22FL17 4570202"Socket x Socket40White140°FPVC-€23.62
LASCO 457007 Union 3/4 Inch Slip x slip | AB6UYC 22FL19 4570073/4"Socket x Socket40White140°FPVC-€3.87
LASCO 457005 Union 1/2 Inch Slip x Slip | AF7QAQ 22FL14 4570051/2"Socket x Socket40White140°FPVC-€3.66
LASCO 457012 Union 1-1/4 Inch Slip x Slip | AF7QAR 22FL16 4570121 1/4"Socket x Socket40White140°FPVC-€12.53
LASCO 457030 Union 3 Inch Slip x Slip | AF7QAT 22FL18 4570303"Socket x Socket40White140°FPVC-€34.26
LASCO 457040 Union 4 Inch Slip x Slip | AF7QAU 22FL20 4570404"Socket x Socket40White140°FPVC-€64.83

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LASCO 457010 Union 1 Inch Slip x slip
€6.04 /unit