ACORN 3402-2-SO-VPB-MXTP Wash Fountain Eliptical 2 Perssn Sensor | AA2AKR 10A313

ACORN 3402-2-SO-VPB-MXTP Wash Fountain Eliptical 2 Perssn Sensor

Item: AA2AKR Model: 3402-2-SO-VPB-MXTPCross Ref: 10A313
In Stock

Get it by Thursday, Dec 25

€3,642.10
10% off
€3,277.89 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Washfountain
Ada Compliance No
Back Splash Height 4 1/2"
Basin Depth 4 1/2"
Basin Height 34"
Bowl Depth 4"
Bowl Length 24 1/2"
Bowl Shape Oval
Bowl Width 11 1/2"
Cec Compliant Cec Compliant
Color Black, Silver
Connection Drain (in.) 1 1/2"
Drain Type P Trap by Others
Finish Unfinished
Flow Rate 0.5 GPM
Fluid Temp. Range -20°F to +125°F
Gauge 14 ga.
Includes 2 Installation Wrenches
Includes Back Splash Yes
Includes Faucet Yes
Includes Installation Hardware No
Includes Side Splash No
Indoor/outdoor Usage Indoor
Manufacturers Warranty Length 1 yr.
Mounting Type - Sinks Wall
Number Of Stations 2
Operating Psi Range 30 psi to 100 psi
Operation Type Infrared Sensor
Overall Height 22 1/2"
Overall Length 27 1/2"
Overall Width 17 1/4"
People Served 2
Series 3401 Series
Sink Material Stainless Steel
Sink Type General Purpose
Type Elliptical
Voltage 24V AC
Voltage Type 24
Wash Fountain Activation Type Sensor
Water Connection 1/2"
Water Inlet Connection Size 1/2"
Water Inlet Connection Type NPT
Standards ASSE 1070

Shipping Info:

Ship weight (kg) 54
Ship height (cm)104.14
Ship length (cm)96.52
Ship width (cm)121.92
HS code7324100010
Country of OriginUS

Product Variants

ProductModelOperation TypeColorOverall WidthDrain TypeFlow RateBasin HeightOverall HeightPeople ServedPrice
ACORN 3402-2-F-VPB-MXTP Wash Fountain Eliptical 2 Person Foot Operated | AA2AKQ 10A312 3402-2-F-VPB-MXTPFoot PushbuttonBlack, Silver17 1/4"P Trap by Others0.5 GPM34"22 1/2"2€3,353.33

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ACORN 3402-2-SO-VPB-MXTP Wash Fountain Eliptical 2 Perssn Sensor
€3,642.10 /unit