Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

LASCO 448015 Threaded Cap 1-1/2 Inch Fpt | AF7PUM 22FJ27

LASCO 448015 Threaded Cap 1-1/2 Inch Fpt

Item: AF7PUM Model: 448015Cross Ref: 22FJ27
In Stock

Get it by Tuesday, Jun 10

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€2.35 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCap
Body MaterialPVC
ColorWhite
Connection TypeFNPT
Length1 14/25"
Max. Temp.140°F
Pipe Size1 1/2"
Schedule40
ApplicationPotable Water
Basic Fitting ShapeCap
Fitting Connection TypeFNPT
Includes Pre-applied Thread SealantNo
Maximum Operating Pressure330 psi
Nominal Pipe Size1 1/2"
Outside Diameter2 1/4"
Overall Length1 9/16"
Pipe Fitting MaterialPVC
Specific Fitting ShapeCap
StandardsNSF 14, NSF 61
Thread Size1-1/2"-11-1/2

Shipping Info:

Ship weight (kg) 0.045
Ship height (cm)4.06
Ship length (cm)3.81
Ship width (cm)3.81
HS code3917400090

Product Variants

ProductModelSchedulePipe SizeMax. Operating PressureColorConnection TypeFitting MaterialFitting Side A Nominal Pipe SizeFitting Side A TypePrice
LASCO 447015 Cap 1-1/2 Inch Slip | AB6UWL 22FJ28 447015401 1/2"-WhiteSocket---€1.46
LASCO 447010BC Cap 1 Inch Slip | AB6UWM 22FJ32 447010BC401"-WhiteSocket---€0.96
LASCO 448005 Threaded Cap 1/2 Inch Fpt | AF7PTK 22FJ33 448005401/2"-WhiteFNPT---€1.00
LASCO 447005BC Cap 1/2 Inch Slip | AF7PTL 22FJ34 447005BC401/2"-WhiteSocket---€0.52
LASCO 447025 Cap 2-1/2 Inch Slip | AF7PTM 22FJ35 447025402 1/2"-WhiteSocket---€5.41
LASCO 448020 Threaded Cap 2 Inch Fpt | AF7PTN 22FJ36 448020402"-WhiteFNPT---€3.62
LASCO 447020BC Cap 2 Inch Slip | AF7PTP 22FJ37 447020BC402"-WhiteSocket---€1.76

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LASCO 448015 Threaded Cap 1-1/2 Inch Fpt
€2.35 /unit