Flat Shipping

Flat Shipping at €24.99 + VAT

LASCO 1407-015 Female Elbow 90 Ins.xfnpt 1-1/2 Inch Pvc | AF7QJJ 22FN11

LASCO 1407-015 Female Elbow 90 Ins.xfnpt 1-1/2 Inch Pvc

Item: AF7QJJ Model: 1407-015Cross Ref: 22FN11
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€4.16 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFemale Elbow, 90 Degrees
Body MaterialPVC
ColorGray
Connection TypeInsert x FNPT
Length4.02"
Max. Pressure200 psi @ 73°F
Max. Temp.140°F
Pipe Size1 1/2"
ApplicationPotable Water
Basic Fitting ShapeElbow
Fitting Side A GenderMale
Fitting Side A Nominal Pipe Size1 1/2"
Fitting Side A Outside Diameter1 5/8"
Fitting Side A TypeInsert
Fitting Side B Outside Diameter2 1/4"
Fitting Side B TypeNPT
Includes PlugNo
Includes Pre-applied Thread SealantNo
Includes ShieldNo
Maximum Operating Pressure200 psi
Overall Length4"
Pipe Fitting MaterialPVC
StandardsASTM D2609, NSF 14, NSF 61

Shipping Info:

Ship weight (kg) 0.09
Ship height (cm)2.03
Ship length (cm)1.27
Ship width (cm)1.57
HS code3917400090

Product Variants

ProductModelPipe SizeMax. PressureColorConnection TypeMax. Temp.Body MaterialPrice
LASCO 1407-005 Female Elbow Insert x Fnpt 1/2 Inch Pvc | AF7QJE 22FN07 1407-0051/2"360 psi @ 73°FGrayInsert x FNPT140°FPVC€2.43
LASCO 1407-007 Female Elbow Insert x Fnpt 3/4 Inch Pvc | AF7QJF 22FN08 1407-0073/4"280 psi @ 73°FGrayInsert x FNPT140°FPVC€2.57
LASCO 1407-010 Female Elbow 90 Insert x Fnpt 1 Inch Pvc | AF7QJG 22FN09 1407-0101"270 psi @ 73°FGrayInsert x FNPT140°FPVC€2.91

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LASCO 1407-015 Female Elbow 90 Ins.xfnpt 1-1/2 Inch Pvc
€4.16 /unit