Flat Shipping

Flat Shipping at €24.99 + VAT

LASCO 1407-007 Female Elbow Insert x Fnpt 3/4 Inch Pvc | AF7QJF 22FN08

LASCO 1407-007 Female Elbow Insert x Fnpt 3/4 Inch Pvc

Item: AF7QJF Model: 1407-007Cross Ref: 22FN08
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€2.57 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFemale Elbow, 90 Degrees
Body MaterialPVC
ColorGray
Connection TypeInsert x FNPT
Length2.94"
Max. Pressure280 psi @ 73°F
Max. Temp.140°F
Pipe Size3/4"

Shipping Info:

Ship weight (kg) 0.0225
Ship height (cm)0.41
Ship length (cm)0.25
Ship width (cm)0.36
HS code3917400090

Product Variants

ProductModelPipe SizeMax. PressureColorConnection TypeMax. Temp.Body MaterialPrice
LASCO 1407-005 Female Elbow Insert x Fnpt 1/2 Inch Pvc | AF7QJE 22FN07 1407-0051/2"360 psi @ 73°FGrayInsert x FNPT140°FPVC€2.43
LASCO 1407-010 Female Elbow 90 Insert x Fnpt 1 Inch Pvc | AF7QJG 22FN09 1407-0101"270 psi @ 73°FGrayInsert x FNPT140°FPVC€2.91
LASCO 1407-015 Female Elbow 90 Ins.xfnpt 1-1/2 Inch Pvc | AF7QJJ 22FN11 1407-0151 1/2"200 psi @ 73°FGrayInsert x FNPT140°FPVC€4.38

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LASCO 1407-007 Female Elbow Insert x Fnpt 3/4 Inch Pvc
€2.57 /unit