Flat Shipping

Flat Shipping at €24.99 + VAT

LASCAR SGD 35-M Digital Panel Pilot | CR8MRT

LASCAR SGD 35-M Digital Panel Pilot

Item: CR8MRT Model: SGD 35-MCross Ref: 20PD47
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€194.91 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPilot
Depth1"
DisplayLCD
IncludesInstructions And Mount Kit
MountingPanel Surface
Accuracy0.05%
Dc Supply Voltage0-40V DC
Dc Voltage Input Signal0-40V DC
Dc Voltage Supply Max.40V DC
Dc Voltage Supply Min.0V DC
Digital Display Screen TypeLCD
Display FeaturesGraph, Touchscreen
Function TypePanel Meter
Includes Mounting HardwareIncluded
InterfaceUSB
Manufacturers Warranty Length1 yr.
Nema Enclosure RatingNot Rated
Overall Depth1"
Parameters MeasuredDC Voltage
Terminal Connection TypeScrew Clamp

Shipping Info:

Ship weight (kg) 0.162
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelDepthTrue RmsMeasurement RangeDisplay SpanNema RatingInterfacePower RequiredProcess ConnectionPrice
LASCAR SGD 24-M420 Data Logger | CR8MRD SGD 24-M4203/4"-------€152.99
LASCAR DPM-970 Digital Panel Meter, Dc Volt, Fits 72 mm X 40 mm Din, 7 To 14VDC Input, 1999 Span, 4 Digit | CR8MRE DPM-9701"Yes-1999NEMA BS EN61010-7-14V DCNo€140.57
LASCAR DPM-950 Digital Panel Meter, Dc Volt, Fits 72 mm X 40 mm Din, 7 To 14VDC Input, 1999 Span, 4 Digit | CR8MRF DPM-9501"No-1999NEMA BS EN61010IDC7-14V DCNo€105.84
LASCAR SGD 28-M420 Digital Panel Pilot | CR8MRG SGD 28-M4204/5"-------€179.66
LASCAR SGD 35-M420 Digital Panel Pilot | CR8MRH SGD 35-M4201"-------€221.13
LASCAR SGD 28-M Digital Panel Pilot Tft | CR8MRJ SGD 28-M4/5"-------€157.35
LASCAR SGD 24-M Digital Panel Pilot Tft | CR8MRK SGD 24-M3/4"-------€136.15

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LASCAR SGD 35-M Digital Panel Pilot
€194.91 /unit