Flat Shipping

Flat Shipping at €24.99 + VAT

LASCAR EMV 1200 Digital Panel Wire Meter, Dc Volt, 4 To 25V Measurement Range | CR8MRM

LASCAR EMV 1200 Digital Panel Wire Meter, Dc Volt, 4 To 25V Measurement Range

Item: CR8MRM Model: EMV 1200Cross Ref: 20PD67
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€48.07 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMeter
DisplayLCD
IncludesRubber Seal And Instructions
Measurement Range4-25V
MountingDrill Mount
Voltage TypeDC Voltage
Accuracy0.2%
Dc Supply Voltage4-25V DC
Dc Voltage Input Signal4-25V DC
Dc Voltage Supply Max.25V DC
Dc Voltage Supply Min.4V DC
Digit Height - Max.0.5"
Digital Display Screen TypeLCD
Display FeaturesHigh Contrast
Display Span4 to 25
Display Span - Maximum25
Display Span - Minimum4
Function TypeVoltmeter
Manufacturers Warranty Length1 yr.
Nema Enclosure RatingNot Rated
Number Of Display Digits3
Overall Depth0.82"
Overall Height1.73"
Parameters MeasuredDC Voltage
Terminal Connection TypeScrew Clamp
Voltage Display4-25V DC
Voltage Display - Maximum25V DC
Voltage Display - Minimum4V DC

Shipping Info:

Ship weight (kg) 0.0225
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelDepthTrue RmsMeasurement RangeDisplay SpanNema RatingInterfacePower RequiredProcess ConnectionPrice
LASCAR SGD 24-M420 Data Logger | CR8MRD SGD 24-M4203/4"-------€152.99
LASCAR DPM-970 Digital Panel Meter, Dc Volt, Fits 72 mm X 40 mm Din, 7 To 14VDC Input, 1999 Span, 4 Digit | CR8MRE DPM-9701"Yes-1999NEMA BS EN61010-7-14V DCNo€140.57
LASCAR DPM-950 Digital Panel Meter, Dc Volt, Fits 72 mm X 40 mm Din, 7 To 14VDC Input, 1999 Span, 4 Digit | CR8MRF DPM-9501"No-1999NEMA BS EN61010IDC7-14V DCNo€105.84
LASCAR SGD 28-M420 Digital Panel Pilot | CR8MRG SGD 28-M4204/5"-------€179.66
LASCAR SGD 35-M420 Digital Panel Pilot | CR8MRH SGD 35-M4201"-------€221.13
LASCAR SGD 28-M Digital Panel Pilot Tft | CR8MRJ SGD 28-M4/5"-------€157.35
LASCAR SGD 24-M Digital Panel Pilot Tft | CR8MRK SGD 24-M3/4"-------€136.15

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LASCAR EMV 1200 Digital Panel Wire Meter, Dc Volt, 4 To 25V Measurement Range
€48.07 /unit