LARSON ELECTRONICS LLC HAL-PRM-400W-MH Hazardous Location Fixture 400w | AF6XAL 20LN59

LARSON ELECTRONICS LLC HAL-PRM-400W-MH Hazardous Location Fixture 400w

Item: AF6XAL Model: HAL-PRM-400W-MHCross Ref: 20LN59
Limited Availability

Get it by Tuesday, Jun 17

Request a Quote

Payment

Delivery

Product Specifications:

ItemHazardous Lighting Fixture
Ambient Temp. Range-20°C to +70°C
ColorBrown
FinishBrown
Fixture TypeHazardous Location
Fixture Wattage400 W
Height13.141"
Housing FinishPowder Coat
Housing MaterialCopper Free Aluminum
Lamp IncludedNo
Lamp TypeMetal Halide
Lamp Watts400 W
Length14 1/2"
Lens MaterialTempered Glass
MountingAdjustable U Bracket
Number Of Lamps0
Width10 22/25"
Color Rendering Index75
Color Temperature5600 K
Description/special FeaturesWide Area Flood Light
Fixture Height25"
Fixture Housing ColorBrown
Fixture Housing MaterialDie Cast Aluminum
Fixture Length11"
Fixture Lens MaterialGlass
Fixture Mounting LocationCeiling, Wall
Fixture Sensor TypeNo Sensor Included
Fixture Temp. Range-20°C to 70°C
Fixture Width17"
IncludesTrunnion Bracket with Stainless Steel Mounting Hardware
Includes LampNo
Ip RatingIP66
Ip Rating - FixturesIP66
Led Replacement For400W MH/HPS
Light Distribution ShapeNEMA 6x6
Light TechnologyMetal Halide
Lumens34000 lm
Lumens Per Watt85 lm/W
Max. Operating Temp.70°C
Min. Operating Temp.-20°C
Mount TypeTrunnion
Number Of Lightheads1
Socket TypeMogul
Special FeaturesWide Area Flood Light
StandardsUL 844 CLASS 1 DIV 2 GROUPS A, B, C, D, T1 TEMP, CONFORMS UL1598
Voltage120-277V AC

Shipping Info:

Ship weight (kg) 11.7
Ship height (cm)35.56
Ship length (cm)45.72
Ship width (cm)35.56
HS code9405108020

Product Details:

    • Special Features: Wide Area Flood Light

Product Variants

ProductModelAmbient Temp. RangeFinishFixture WattageLamp TypeNumber Of LampsHeightLamp IncludedLamp WattsPrice
LARSON ELECTRONICS LLC HAL-48-2L-LED-SFC Hazardous Location Fixture T8-led 56w | AF6WUD 20LM36 HAL-48-2L-LED-SFC-40°C to +65°CGray56 WLED29.109"Yes28 W€1,561.74
LARSON ELECTRONICS LLC HAL-48-2L-LED-PND Hazardous Location Fixture T8-led 56w | AF6WVL 20LM37 HAL-48-2L-LED-PND-40°C to +65°CGray56 WLED27.609"Yes28 W€1,569.52
LARSON ELECTRONICS LLC HAL-48-2L-T5HO-SFC Hazardous Location Fixture T5ho 108w | AF6WVM 20LM38 HAL-48-2L-T5HO-SFC-20°C to +70°CGray108 WFluorescent29.109"Yes54 W€1,156.41
LARSON ELECTRONICS LLC HAL-48-2L-T5HO-PND Hazardous Location Fixture T5ho 108w | AF6WVN 20LM39 HAL-48-2L-T5HO-PND-20°C to +70°CGray108 WFluorescent27.609"Yes54 W€1,178.95
LARSON ELECTRONICS LLC HAL-48-2L-T8-SFC Hazardous Location Fixture T8 64w | AF6WVP 20LM40 HAL-48-2L-T8-SFC-20°C to +70°CGray64 WFluorescent29.109"Yes32 W€1,178.95
LARSON ELECTRONICS LLC HAL-48-2L-T8-PND Hazardous Location Fixture T8 64w | AF6WVQ 20LM41 HAL-48-2L-T8-PND-20°C to +70°CGray64 WFluorescent27.609"Yes32 W€1,178.95
LARSON ELECTRONICS LLC HAL-EMG-48-2L-LED-SFC Hazardous Location Fixture T8-led 56w | AF6WVR 20LM42 HAL-EMG-48-2L-LED-SFC-40°C to +50°CGray56 WLED29.109"Yes28 W€2,394.89

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LARSON ELECTRONICS LLC HAL-PRM-400W-MH Hazardous Location Fixture 400w