LARSON ELECTRONICS LLC HAL-48-2L-T8-SFC Hazardous Location Fixture T8 64w | AF6WVP 20LM40

LARSON ELECTRONICS LLC HAL-48-2L-T8-SFC Hazardous Location Fixture T8 64w

Item: AF6WVP Model: HAL-48-2L-T8-SFCCross Ref: 20LM40
Limited Availability

Get it by Tuesday, Jun 17

Request a Quote

Payment

Delivery

Product Specifications:

ItemHazardous Lighting Fixture
Ambient Temp. Range-20°C to +70°C
ColorGray
FinishGray
Fixture TypeHazardous Location
Fixture Wattage64 W
Height9.109"
Housing MaterialCopper Free Aluminum
Lamp IncludedYes
Lamp TypeFluorescent
Lamp Watts32 W
Length53.734"
Lens MaterialAcrylic
MountingSurface, Suspended
Number Of Lamps2
Width7.031"
Baa CompliantYes
Ca Title 24 CompliantYes
Color Temperature4100 K
DimmableNo
Emergency Battery BackupNo
Fixture Ballast TypeElectronic
Fixture Voltage120/208/240/277V AC
For Bulb ShapeT8
For Bulb TypeFluorescent
For Max. Bulb Wattage32 W
For Number Of Bulbs2
Housing FinishHigh Gloss
Includes3/4" NPT Hub Size, T8 Bulbs, Wall/Ceiling/Flat Surface Mounting Brackets
Ingress Protection Rating67
Lighting CertificationUnrated
Lighting TechnologyFluorescent
Lumens5900 lm
Lumens Per Watt60 lm/W
Max. Ambient Temp.158°F
Max. Fixture Wattage64 W
Min. Ambient Temp.-22°F
Mounting LocationSurface
Number Of Ballasts1
Number Of Bulbs2
Overall Height6 1/8"
Overall Length49 3/4"
Overall Width7"
Safety RatingClass I, Division 2, Groups A, B, C, D
Temperature CodeT4A
Ul/csa/etl ListedUL 1598A Listed, UL 595 Listed, UL Listed

Shipping Info:

Ship weight (kg) 12.96
Ship height (cm)17.78
Ship length (cm)141.61
Ship width (cm)21.59
HS code9405108020

Product Details:

    • Special Features: Vibration Resistant, Rig Light

Product Variants

ProductModelAmbient Temp. RangeFinishFixture WattageLamp TypeNumber Of LampsHeightLamp IncludedLamp WattsPrice
LARSON ELECTRONICS LLC HAL-48-2L-LED-SFC Hazardous Location Fixture T8-led 56w | AF6WUD 20LM36 HAL-48-2L-LED-SFC-40°C to +65°CGray56 WLED29.109"Yes28 W€1,561.74
LARSON ELECTRONICS LLC HAL-48-2L-LED-PND Hazardous Location Fixture T8-led 56w | AF6WVL 20LM37 HAL-48-2L-LED-PND-40°C to +65°CGray56 WLED27.609"Yes28 W€1,569.52
LARSON ELECTRONICS LLC HAL-48-2L-T5HO-SFC Hazardous Location Fixture T5ho 108w | AF6WVM 20LM38 HAL-48-2L-T5HO-SFC-20°C to +70°CGray108 WFluorescent29.109"Yes54 W€1,156.41
LARSON ELECTRONICS LLC HAL-48-2L-T5HO-PND Hazardous Location Fixture T5ho 108w | AF6WVN 20LM39 HAL-48-2L-T5HO-PND-20°C to +70°CGray108 WFluorescent27.609"Yes54 W€1,178.95
LARSON ELECTRONICS LLC HAL-48-2L-T8-PND Hazardous Location Fixture T8 64w | AF6WVQ 20LM41 HAL-48-2L-T8-PND-20°C to +70°CGray64 WFluorescent27.609"Yes32 W€1,178.95
LARSON ELECTRONICS LLC HAL-EMG-48-2L-LED-SFC Hazardous Location Fixture T8-led 56w | AF6WVR 20LM42 HAL-EMG-48-2L-LED-SFC-40°C to +50°CGray56 WLED29.109"Yes28 W€2,394.89
LARSON ELECTRONICS LLC HAL-EMG-48-2L-LED-PND Hazardous Location Fixture T8-led 56w | AF6WVT 20LM43 HAL-EMG-48-2L-LED-PND-40°C to +50°CGray56 WLED27.609"Yes28 W€2,394.89

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LARSON ELECTRONICS LLC HAL-48-2L-T8-SFC Hazardous Location Fixture T8 64w