Flat Shipping

Flat Shipping at €24.99 + VAT

LAMP STF-A56AC Draw Latch Release To Open Draw To Close | AE3ENQ 5CRV7

LAMP STF-A56AC Draw Latch Release To Open Draw To Close

Item: AE3ENQ Model: STF-A56ACCross Ref: 5CRV7
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€31.25 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDraw Latch
Catch Projection0.484"
Catch Width2.047"
Closure TypeDraw To Close
ColorSilver
FinishPolish
Grade304
HardwareNot Included
Length2.203"
MaterialStainless Steel
Mounting TypeSurface
Opening ActionRelease To Open
Strike Height0.391"
Strike Length0.469"

Shipping Info:

Ship weight (kg) 0.045
Ship height (cm)2.54
Ship length (cm)8.38
Ship width (cm)5.33
HS code8302416080
Country of OriginJP

Product Variants

ProductModelFinishCatch WidthStrike HeightStrike LengthCatch ProjectionMaterialColorClosure TypePrice
LAMP PN-51 Draw Latch Release To Open Draw To Close | AE3ENB 5CRU1 PN-51Plain1.187"1.688"0.516"1/4"Stainless SteelSilverDraw To Close€25.34
LAMP STF-100 Draw Latch Release To Open Draw To Close | AE3ENL 5CRV3 STF-100Polish2.047"---Stainless SteelSilverDraw To Close€77.47
LAMP STF-40 Draw Latch Release To Open Draw To Close | AE3ENM 5CRV4 STF-40Polish1 1/2"---Stainless SteelSilverDraw To Close€18.85
LAMP STF-80 Draw Latch Release To Open Draw To Close | AE3ENN 5CRV5 STF-80Polish1.297"---Stainless SteelSilverDraw To Close€58.73
LAMP STF-82L Draw Latch Release To Open Draw To Close | AE3ENP 5CRV6 STF-82LPolish1.266"---Stainless SteelSilverDraw To Close€56.30
LAMP STF-A56AH Draw Latch Release To Open Draw To Close | AE3ENR 5CRV8 STF-A56AHPolish2.047"0.359"1 3/8"-Stainless SteelSilverDraw To Close€31.16
LAMP STF-C64A Draw Latch Release To Open Draw To Close | AE3ENT 5CRV9 STF-C64APolish2.047"---Stainless SteelSilverDraw To Close€30.06

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LAMP STF-A56AC Draw Latch Release To Open Draw To Close
€31.25 /unit