Flat Shipping

Flat Shipping at €24.99 + VAT

NEPHROS 70-12350-C60 Quick Connect Filter, 1 Micron, 2.5 Gpm, 35000 Gal, 17 Inch Height, 3 Inch Dia | CT4BBA

NEPHROS 70-12350-C60 Quick Connect Filter, 1 Micron, 2.5 Gpm, 35000 Gal, 17 Inch Height, 3 Inch Dia

Item: CT4BBA Model: 70-12350-C60Cross Ref: 61DH28
Limited Availability

Get it by Monday, Jun 16

Request a Quote

Payment

Delivery

Product Specifications:

ItemFilter
ApplicationBeverage Machines, Dishwashers, Ice Maker, Refrigerator
Compatible Mfr. Model NumberHF20, HF30, HF40, HF60, HF90
Compatible With Grainger Part Number55AV04
Diameter3"
Filter MediaCarbon, Pleat Wrap
Flow Rate2.5 GPM
For Use WithBeverage Machines, Dishwashers, Refrigerator/Ice Maker
Maximum Pressure125 psi
Maximum Temperature100°F
Overall Height17"
ReducesCyst, Particulates, Scale
Removes Particle Size Down To1 µm
SeriesHigh Capacity Ice Machines Series Filter
Service Life35000 gal.
StandardsNSF, WQA

Shipping Info:

Ship weight (kg) 1.125
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelHeightFlow RateMax. PressureDiameterFilter MediaService LifeMax. Temp.Removes Particle Size Down ToPrice
NEPHROS 70-3904X-00 Filter Cartridge, 10 micron, 5 GPM, 9000 gal, 10 Inch Overall Height, 2 1/2 Inch Dia | CT4AZW 70-3904X-0010"5 GPM100 psi2 1/2"-9000 gal.100°F10 µm€23.82
NEPHROS 70-0111 Quick Connect Filter, 0.005 Micron, 3 Gpm, 10 Inch Height, 2 1/2 Inch Dia | CT4BAU 70-011110"3 GPM100 psi2 1/2"Medisulfone-80°F0.005 µm€507.40
NEPHROS 70-0501 Quick Connect Filter, 0.005 Micron, 3 Gpm, 10000 Gal, 10 Inch Height, 2 1/2 Inch Dia | CT4BAV 70-050110"3 GPM75 psi2 1/2"Medisulfone10000 gal.95°F0.005 µm€507.40
NEPHROS 70-0520 Quick Connect Filter, 0.005 Micron, 3 Gpm, 10000 Gal, 20 Inch Height, 2 1/2 Inch Dia | CT4BAW 70-052020"3 GPM75 psi2 1/2"Medisulfone10000 gal.95°F0.005 µm€973.21
NEPHROS 70-31060-E20 Quick Connect Filter, 1 Micron, 1 Gpm, 6000 Gal, 12 Inch Height, 3 Inch Dia | CT4BAX 70-31060-E20---------
RFQ
NEPHROS 70-32120-C60 Quick Connect Filter, 1 Micron, 2.7 Gpm, 12000 Gal, 17 Inch Height, 3 Inch Dia | CT4BBD 70-32120-C60---------
RFQ
NEPHROS 70-31060-C20 Quick Connect Filter, 1 Micron, 2.7 Gpm, 6000 Gal, 12 Inch Height, 3 Inch Dia | CT4BBE 70-31060-C20---------
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

NEPHROS 70-12350-C60 Quick Connect Filter, 1 Micron, 2.5 Gpm, 35000 Gal, 17 Inch Height, 3 Inch Dia