Flat Shipping

Flat Shipping at €24.99 + VAT

LAMP HP-120 Hasp Rotating Eye 304 Stainless Steel | AD2QEP 3TJL7

LAMP HP-120 Hasp Rotating Eye 304 Stainless Steel

Item: AD2QEP Model: HP-120Cross Ref: 3TJL7
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€74.87 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRotating Eye Hasp
FinishPolish
Grade304
Hasp StyleConventional
Height1.156"
Length4.719"
MaterialStainless Steel
Max. Shackle Dia.0.203"
Width1.578"
IncludesFasteners, Strike Plate
Includes HardwareHardware Included
Overall Height1 9/16"
Overall Length1 3/8"
Overall Width4 3/4"
Shackle Diameter - Maximum5/16"

Shipping Info:

Ship weight (kg) 0.18
Ship height (cm)3.81
Ship length (cm)13.21
Ship width (cm)6.6
HS code8302416015
Country of OriginJP

Product Variants

ProductModelFinishHeightGradeMaterialMax. Shackle Dia.Hasp StylePrice
LAMP HP-100 Hasp Rotating Eye 304 Stainless Steel | AD2QEN 3TJL6 HP-100Polish1.156"304Stainless Steel0.203"Conventional€62.04
LAMP HP-40 Hasp Rotating Eye 304 Stainless Steel | AD2QEQ 3TJL8 HP-40Polish7/8"304Stainless Steel0.203"Conventional€18.23
LAMP HP-50 Hasp Rotating Eye 304 Stainless Steel | AD2QER 3TJL9 HP-50Polish7/8"304Stainless Steel0.203"Conventional€18.98
LAMP HP-635S Hasp Rotating Eye 316 Stainless Steel | AD2QEU 3TJN2 HP-635SElectropolish1.156"Grade 316Stainless Steel0.203"Conventional€39.77
LAMP HP-645S Hasp Rotating Eye 316 Stainless Steel | AD2QEW 3TJN4 HP-645SElectropolish1.297"Grade 316Stainless Steel0.203"Conventional€45.74
LAMP HP-65 Hasp Rotating Eye 304 Stainless Steel | AD2QEX 3TJN5 HP-65Polish7/8"304Stainless Steel0.203"Conventional€22.32
LAMP HP-660S Hasp Rotating Eye 316 Stainless Steel | AD2QEZ 3TJN7 HP-660SElectropolish1.156"Grade 316Stainless Steel0.203"Conventional€63.36

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LAMP HP-120 Hasp Rotating Eye 304 Stainless Steel
€74.87 /unit